Welcome to Würth Slowakia For trade customers only

Grooved nut for clamping sleeve

DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM9-M45X1,5

Art.-no. 038534515

EAN 4046777827149

Price for selected packaging unit
Grooved nut for clamping sleeve

Art.-no. 038534515

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 981 galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M45 x 1.5

Outer diameter (d1)

65 mm

Height (h1)

10 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²