Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, A2 stainless steel, plain

DIN 1804 plain A2 stainless steel
NUT-SL-DIN1804-A2-M16X1,5

Art.-no. 038581615
EAN 4046777635546

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, A2 stainless steel, plain

Art.-no. 038581615

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Outer diameter (d1)

32 mm

Height (h1)

7 mm

Standards

DIN 1804

Material

Stainless steel A2

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information