Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, A2 stainless steel, plain

DIN 1804 plain A2 stainless steel
NUT-SL-DIN1804-A2-M30X1,5

Art.-no. 038583015

EAN 4046777635683

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, A2 stainless steel, plain

Art.-no. 038583015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M30 x 1.5

Outer diameter (d1)

50 mm

Height (h1)

10 mm

Standards

DIN 1804

Material

Stainless steel A2