Grooved nut with fine thread DIN 1804, A2 stainless steel, plain
DIN 1804 plain A2 stainless steel
NUT-SL-DIN1804-A2-M35X1,5
Art.-no.
038583515
EAN 4046777635720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M35 x 1.5 |
Outer diameter (d1) | 55 mm |
Height (h1) | 11 mm |
Standards | DIN 1804 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |