Grooved nut with fine thread DIN 1804, steel, plain
DIN 1804/W plain steel
NUT-SL-DIN1804/W-M24X1,5
Art.-no. 038592415
EAN 4038898649298
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
Application area
In mechanical engineering
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Outer diameter (d1) | 42.00 mm |
Height (h1) | 9 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |