Grooved nut with fine thread DIN 1804, steel, plain
DIN 1804/W plain steel
NUT-SL-DIN1804/W-M35X1,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
In mechanical engineering
![]() | |
Thread type x nominal diameter x pitch (D) | M35 x 1.5 |
Outer diameter (d1) | 55.00 mm |
Height (h1) | 11 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
