Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, steel, plain

DIN 1804/W plain steel
NUT-SL-DIN1804/W-M50X1,5

Art.-no. 038595015

EAN 4053478070095

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, steel, plain

Art.-no. 038595015

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In mechanical engineering

Thread type x nominal diameter x pitch (D)

M50 x 1.5

Outer diameter (d1)

75.00 mm

Height (h1)

13 mm

Standards

DIN 1804