Grooved nut with fine thread DIN 1804, steel, plain
DIN 1804/W plain steel
NUT-SL-DIN1804/W-M65X1,5
Art.-no. 038596515
EAN 4046778568157
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
In mechanical engineering
![]() | |
Thread type x nominal diameter x pitch (D) | M65 x 1.5 |
Outer diameter (d1) | 95.00 mm |
Height (h1) | 14 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
