Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, steel, plain

DIN 1804/W plain steel
NUT-SL-DIN1804/W-M85X2,0

Art.-no. 038598520

EAN 4045727328514

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, steel, plain

Art.-no. 038598520

Price for selected packaging unit
Quantity
PU
x 10 pcs
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
Application area

In mechanical engineering

Thread type x nominal diameter x pitch (D)

M85 x 2

Outer diameter (d1)

120.00 mm

Height (h1)

16 mm

Standards

DIN 1804