Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)
NUT-SL-DIN1804/W-(A2K)-M20X1,5
Art.-no. 0385902015
EAN 4038898649236
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Outer diameter (d1) | 36.00 mm |
Height (h1) | 8 mm |
Groove width (b) | 6 mm |
Groove depth (c) | 2.5 mm |
Number of grooves | 4 |
Standards | DIN 1804 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
