Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)

DIN 1804/W steel zinc plated
NUT-SL-DIN1804/W-(A2K)-M38X1,5

Art.-no. 0385903815

EAN 4045727221167

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)

Art.-no. 0385903815

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M38 x 1.5

Outer diameter (d1)

58.00 mm

Height (h1)

11 mm

Standards

DIN 1804

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information