Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)

DIN 1804/W steel zinc plated
NUT-SL-DIN1804/W-(A2K)-M50X1,5

Art.-no. 0385905015

EAN 4045727241677

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, steel, zinc-plated, blue passivated (A2K)

Art.-no. 0385905015
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
Thread type x nominal diameter x pitch (D)

M50 x 1.5

Outer diameter (d1)

75.00 mm

Height (h1)

13 mm

Standards

DIN 1804