Grooved nut with fine thread DIN 70852, steel 17H, zinc-plated, blue passivated (A2K)
DIN 70852 steel zinc plated
NUT-SL-DIN70852-17H-(A2K)-M32X1,5
Art.-no.
0385979032
EAN 4054458565402
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M32 x 1.5 |
Outer diameter (d1) | 48 mm |
Height (h1) | 8 mm |
Standards | DIN 70852 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |