Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 70852, steel 17H, zinc-plated, blue passivated (A2K)

NUT-SL-DIN70852-17H-(A2K)-M35X1,5

Art.-no. 0385979035

EAN 4038898649434

Price for selected packaging unit
Grooved nut with fine thread DIN 70852, steel 17H, zinc-plated, blue passivated (A2K)

Art.-no. 0385979035

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M35 x 1.5

Outer diameter (d1)

50 mm

Height (h1)

8 mm

Groove width (b)

7 mm

Groove depth (c)

3.3 mm

Number of grooves

4

Standards

DIN 70852

Material

Steel

Hardness category

17H

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information