Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread

DIN 70852 plain steel
NUT-SL-DIN70852-M16X1,5

Art.-no. 0385989016

EAN 4061337527543

Price for selected packaging unit
Grooved nut with fine thread

Art.-no. 0385989016

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 70852, steel 17H, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Outer diameter (d1)

28 mm

Height (h1)

6 mm

Standards

DIN 70852

Material

Steel

Hardness category

17H

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information