Grooved nut with fine thread
DIN 70852 plain steel
NUT-SL-DIN70852-M20X1,5
Art.-no. 0385989020
EAN 4045727332504
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 70852, steel 17H, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Outer diameter (d1) | 32 mm |
Height (h1) | 6 mm |
Standards | DIN 70852 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
