Grooved nut with fine thread
DIN 70852 plain steel
NUT-SL-DIN70852-M55X1,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 70852, steel 17H, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M55 x 1.5 |
Outer diameter (d1) | 75 mm |
Height (h1) | 8 mm |
Standards | DIN 70852 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
