Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread

DIN 70852 plain steel
NUT-SL-DIN70852-M65X1,5

Art.-no. 0385989065

EAN 4045727002636

Price for selected packaging unit
Grooved nut with fine thread

Art.-no. 0385989065

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 70852, steel 17H, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M65 x 1.5

Outer diameter (d1)

85 mm

Height (h1)

9 mm

Standards

DIN 70852

Material

Steel

Hardness category

17H