Grooved nut with fine thread
NUT-SL-DIN70852-M90X1,5
Art.-no. 0385989090
EAN 4038898232599
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 70852, steel 17H, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M90 x 1.5 |
Outer diameter (d1) | 112 mm |
Height (h1) | 10 mm |
Groove width (b) | 11 mm |
Groove depth (c) | 4.3 mm |
Number of grooves | 6 |
Standards | DIN 70852 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
