Ground straps / flat conductor earthing device
Copper ground strap
EARTH-STRIP-CU/SN-16SMM-200MM-M8
Art.-no. 0969109004
EAN 4065746270540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat conductor earthing device copper tin-plated
- Ends with pressed-on copper sleeve
- Single wire CU ETP UNI 1977-78:2000
- Similar to DIN 72333
Product information
Datasheets(X)
![]() | |
Cross section | 16 mm² |
Length (l1) | 200 mm |
Diameter of hole (d) | 8.5 mm |
Width (b) | 16 mm |
Thickness (s) | 2.5 mm |
Material | Copper |
Surface | Tin plated |
