Welcome to Würth Slowakia For trade customers only

Ground straps / flat conductor earthing device

Copper ground strap
EARTH-STRIP-CU/SN-16SMM-400MM-M8

Art.-no. 0969109006

EAN 4065746270571

Price for selected packaging unit
Ground straps / flat conductor earthing device

Art.-no. 0969109006

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Flat conductor earthing device copper tin-plated

  • Ends with pressed-on copper sleeve

  • Single wire CU ETP UNI 1977-78:2000

  • Similar to DIN 72333
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cross section

16 mm²

Length (l1)

400 mm

Diameter of hole (d)

8.5 mm

Width (b)

16 mm

Thickness (s)

2.5 mm

Material

Copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information