Guide rail For Schimos interior sliding door fitting
Guide rail, interior sliding door fitting, Schimos
AY-GUIDERL-SLIDDRFITT-SCHIMOS40-F1-1700
Art.-no.
0687914001
EAN 4050382342201
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Anodised aluminium F1
Notice
For wall assembly, wall mounting brackets must be ordered separately.
Product information
Datasheets(X)
Application area
For wooden and glass interior sliding doors that are mounted on the wall, lintel or ceiling
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Rail length | 1700 mm |
Suitable for | Wooden doors, Glass doors |
Mounting option | Wall installation, Ceiling installation |
Max. load capacity | 40 kg |