Guide rail For vertical installation box roller shutter systems with 25/25 mm slats
Guide rail, roll. shutter sys., vertical box 20/25
FRNROLLSHTR-ALU-TRACK-900/1500MM
Art.-no.
0684903106
EAN 4048539545254
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Easy to install on the front edges of cabinet sides, simply push on and screw in place
- With 19-mm-thick side panels, the joints are 2.5 mm wide
Notice
Delivery time approx. 10 working days
Product information
Datasheets(X)
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Suitable for fin width | 20 mm |
Min. cabinet height | 1000 mm |
Max. cabinet height | 1500 mm |
Cabinet width | 900 mm |