H07BQ-F3G1.5 grounding contact extension Single coupling with cover
Extnsn. lead grounding contact 1-way H07BQ-F3G1.5
EXTENSION-CABLE-10M/1,5MM-BLACK
Art.-no.
0969311001
EAN 4050641280572
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Wire
- Exceptionally resistant to wearing, cutting and tearing
- Highly flexible
- Extremely weather resistant
- Luminous orange signal colour
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Cable type | H05RR-F3G1.5 mm² |
Cable length | 10 m |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |