Welcome to Würth Slowakia For trade customers only

HDPE fold masker

Cover film, folded masker with adhesive strip
COVFLM-ADHSTR-55CMX33M

Art.-no. 0992405055

EAN 4024835253277

Price for selected packaging unit
HDPE fold masker

Art.-no. 0992405055

Price for selected packaging unit
Quantity
PU
x 60 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Statically charged, pre-folded cover film with a crepe masking tape for temporary protection of doors, windows, window sills, radiators and furniture during painting and plastering.

Edge-adhering HDPE film


  • Pre-folded

  • Lightly embossed

  • Charged with static electricity


The paint is prevented from running by the embossing of the film.



Due to the static charge, the film clings to the substrate.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

Instructions
Affix and unroll.
Fold open
Finished mask.
Pull off
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The time-saving and compact 2-in-1 masking concept can be used for temporary protection of doors, windows, window benches, radiators and furniture during painting and plastering.

Instructions

Unroll, affix the adhesive tape, cut, unfold the film

Design

With flat-crepe adhesive tape

Adhesive tape backing material

Impregnated paper

Foil backing material

Polyethylene

Adhesive base

Natural rubber

Colour

Transparent (film material), Chamois (base material)

Width (opened out)

55 cm

Width (folded)

10 cm

Length of roll

33 m

Thickness of adhesive tape

140 µm

Foil thickness

10 µm

Adhesive force on steel (per unit of length)

2.2 N/cm

Elongation at break/conditions

8 % / in accordance with DIN EN 14410

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

0 to 50 °C

Moisture resistance

Yes

Ultraviolet resistance

No

Max. usage duration

2 d

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information