HL 12-A 330 rechargeable LED work light
LAMP-CORDL-(HL 12-A 330)
Art.-no. 5700143000
EAN 4068362022517
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The 330-lumen, 12 V work light provides optimal illumination due to 10 LEDs and 2 brightness levels: ideal for small areas
Light output and illumination
- Brightness of 330 lumens in the 12 V class (battery pack and charger not included in scope of delivery)
- 10 extremely bright LEDs
- Two brightness levels for optimal illumination
- Ideal for illuminating small areas
Flexibility and mounting
- Powerful magnet for a secure hold
- Carabiner and hook for easy attachment
- Angle adjustable up to 200° for flexible alignment
- 1/4 inch tripod thread for additional mounting options
Handling and area of application
- Versatile and practical design
- Quick to set up in any environment
- Perfect for workshops, construction sites or on the go
Product information
Datasheets(X)
Nominal voltage | 12 V |
Type of rechargeable battery/battery | Li-lon |
Power rating | 3.6 W |
Min./max. operating temperature | 0 to 35 °C |
Width x height x depth | 53 x 68 x 120 mm |
Number of LEDs | 10 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!