Welcome to Würth Slowakia For trade customers only

HPC Speedcut 4.0 Universal end mill, extra long XL, optional, four blades, uneven angle of twist gradient, HA shank

ENDMIL-SP-HPC-4.0-XL-UV-TN-TD-HA-D10

Art.-no. 5443312204

EAN 4062856167166

Price for selected packaging unit
HPC Speedcut 4.0 Universal end mill, extra long XL, optional, four blades, uneven angle of twist gradient, HA shank

Art.-no. 5443312204

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance cutter for universal application: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8237

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal

Diameter (d1)

10 mm

Shank diameter (d2)

10 mm

Clearance diameter (d3)

9.5 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TWINDUR

Coolant supply

External

Twist angle

35-38°

Length (l1)

80 mm

Cutting edge length (l2)

22 mm

Clearance length (l3)

40 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.25 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Cutting values for finishing contour
For dia. 5-8
Material designation Tensile strength Cooling vc fz
Dia. 5 Dia. 6 Dia. 8
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,035 0,058 0,040 0,065 0,050 0,081
500-850 N/mm² L + E 247 408 0,030 0,049 0,035 0,058 0,050 0,081
Machining steels < 850 N/mm² L + E 247 408 0,030 0,049 0,035 0,058 0,050 0,081
850-1000 N/mm² L + E 232 384 0,025 0,041 0,030 0,049 0,040 0,065
Non-alloyed tempering steels < 700 N/mm² L + E 239 396 0,035 0,058 0,040 0,065 0,050 0,081
700-850 N/mm² L + E 239 396 0,030 0,049 0,035 0,058 0,050 0,081
850-1000 N/mm² L + E 239 396 0,025 0,041 0,030 0,049 0,040 0,065
Alloyed tempering steels 850-1000 N/mm² L + E 232 384 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 203 336 0,025 0,041 0,030 0,049 0,040 0,065
Non-alloyed case-hardening steels < 750 N/mm² L + E 305 504 0,035 0,058 0,040 0,065 0,050 0,081
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 203 336 0,025 0,041 0,030 0,049 0,040 0,065
Nitriding steels < 1000 N/mm² L + E 232 384 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 203 336 0,025 0,041 0,030 0,049 0,035 0,058
Tool steels < 850 N/mm² L + E 247 408 0,025 0,041 0,030 0,049 0,040 0,065
850-1100 N/mm² L + E 232 384 0,022 0,036 0,025 0,041 0,035 0,058
High-speed steels 850-1200 N/mm² L + E 138 228 0,025 0,041 0,030 0,049 0,040 0,065
Spring steels < 1200 N/mm² L + E 138 228 0,020 0,032 0,025 0,041 0,030 0,049
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,025 0,041 0,030 0,049 0,040 0,065
Stainless steels, austenitic < 700 N/mm² E 160 264 0,025 0,041 0,030 0,049 0,040 0,065
< 850 N/mm² E 138 228 0,025 0,041 0,030 0,049 0,040 0,065
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,025 0,041 0,030 0,049 0,040 0,065
Special alloys < 1200 N/mm² E 94 156 0,020 0,032 0,025 0,041 0,035 0,058
Titanium, titanium alloys < 850 N/mm² E 87 144 0,025 0,041 0,030 0,049 0,040 0,065
Cast metals
Cast iron < 180 HB - 210 348 0,030 0,049 0,040 0,065 0,050 0,081
< 180 HB - 167 276 0,030 0,049 0,035 0,058 0,040 0,065
Spheroidal graphite, malleable iron < 180 HB - 167 276 0,030 0,049 0,035 0,058 0,040 0,065
> 260 HB E 138 228 0,030 0,049 0,035 0,058 0,040 0,065
Legend
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
ae (cutting thickness radial) = 0.5xd1
ap (cutting thickness axial) = 1xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 16-20
Material designation Tensile strength Cooling vc fz
Dia. 16 Dia. 20
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,099 0,159 0,120 0,192
500-850 N/mm² L + E 204 366 0,093 0,150 0,109 0,176
Machining steels < 850 N/mm² L + E 204 366 0,093 0,150 0,109 0,176
850-1000 N/mm² L + E 192 344 0,083 0,133 0,104 0,167
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,099 0,159 0,120 0,192
700-850 N/mm² L + E 198 355 0,093 0,150 0,109 0,176
850-1000 N/mm² L + E 198 355 0,083 0,133 0,104 0,167
Alloyed tempering steels 850-1000 N/mm² L + E 192 344 0,083 0,133 0,104 0,167
1000-1200 N/mm² L + E 168 301 0,062 0,100 0,083 0,133
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,098 0,158 0,120 0,192
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,083 0,133 0,104 0,167
1000-1200 N/mm² L + E 168 301 0,072 0,117 0,083 0,133
Nitriding steels < 1000 N/mm² L + E 192 344 0,083 0,133 0,104 0,167
1000-1200 N/mm² L + E 168 301 0,062 0,100 0,083 0,133
Tool steels < 850 N/mm² L + E 204 366 0,083 0,133 0,104 0,167
850-1100 N/mm² L + E 192 344 0,072 0,117 0,093 0,150
High-speed steels 850-1200 N/mm² L + E 114 204 0,072 0,117 0,093 0,150
Spring steels < 1200 N/mm² L + E 114 204 0,052 0,083 0,072 0,117
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,083 0,133 0,093 0,150
Stainless steels, austenitic < 700 N/mm² E 132 237 0,072 0,117 0,083 0,133
< 850 N/mm² E 114 204 0,072 0,117 0,083 0,133
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,072 0,117 0,083 0,133
Special alloys < 1200 N/mm² E 78 140 0,068 0,109 0,083 0,133
Titanium, titanium alloys < 850 N/mm² E 72 129 0,072 0,117 0,093 0,150
Cast metals
Cast iron < 180 HB - 174 312 0,114 0,183 0,135 0,216
< 180 HB - 138 247 0,083 0,133 0,104 0,167
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,083 0,133 0,104 0,167
> 260 HB E 114 204 0,083 0,133 0,104 0,167
Cutting values for roughing contour
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 12
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,068 0,109 0,083 0,133
500-850 N/mm² L + E 204 366 0,062 0,100 0,078 0,126
Machining steels < 850 N/mm² L + E 204 366 0,062 0,100 0,072 0,117
850-1000 N/mm² L + E 192 344 0,058 0,093 0,068 0,109
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,068 0,109 0,083 0,133
700-850 N/mm² L + E 198 355 0,064 0,104 0,078 0,126
850-1000 N/mm² L + E 198 355 0,058 0,093 0,068 0,109
Alloyed tempering steels 850-1000 N/mm² L + E 192 344 0,058 0,093 0,062 0,100
1000-1200 N/mm² L + E 168 301 0,052 0,083 0,058 0,093
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,068 0,109 0,083 0,133
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,058 0,093 0,068 0,109
1000-1200 N/mm² L + E 168 301 0,052 0,083 0,062 0,100
Nitriding steels < 1000 N/mm² L + E 192 344 0,058 0,093 0,068 0,109
1000-1200 N/mm² L + E 168 301 0,047 0,076 0,052 0,083
Tool steels < 850 N/mm² L + E 204 366 0,058 0,093 0,068 0,109
850-1100 N/mm² L + E 192 344 0,052 0,083 0,062 0,100
High-speed steels 850-1200 N/mm² L + E 114 204 0,052 0,083 0,062 0,100
Spring steels < 1200 N/mm² L + E 114 204 0,041 0,067 0,047 0,076
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,058 0,093 0,068 0,109
Stainless steels, austenitic < 700 N/mm² E 132 237 0,052 0,083 0,062 0,100
< 850 N/mm² E 114 204 0,052 0,083 0,062 0,100
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,052 0,083 0,064 0,104
Special alloys < 1200 N/mm² E 78 140 0,047 0,076 0,052 0,083
Titanium, titanium alloys < 850 N/mm² E 72 129 0,052 0,083 0,062 0,100
Cast metals
Cast iron < 180 HB - 174 312 0,078 0,126 0,093 0,150
< 180 HB - 138 247 0,062 0,100 0,068 0,109
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,062 0,100 0,068 0,109
> 260 HB E 114 204 0,062 0,100 0,068 0,109
Legend
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
ae (cutting thickness radial) = 0.1xd1
ap (cutting thickness axial) = 1.5xd1
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30%.
Cutting values for roughing groove
For dia. 5-8
Material designation Tensile strength Cooling vc fz
Dia. 5 Dia. 6 Dia. 8
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,035 0,058 0,040 0,065 0,050 0,081
500-850 N/mm² L + E 196 357 0,030 0,049 0,035 0,058 0,050 0,081
Machining steels < 850 N/mm² L + E 196 357 0,030 0,049 0,035 0,058 0,050 0,081
850-1000 N/mm² L + E 184 336 0,025 0,041 0,030 0,049 0,040 0,065
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,035 0,058 0,040 0,065 0,050 0,081
700-850 N/mm² L + E 190 347 0,030 0,049 0,035 0,058 0,050 0,081
850-1000 N/mm² L + E 190 347 0,025 0,041 0,030 0,049 0,040 0,065
Alloyed tempering steels 850-1000 N/mm² L + E 184 336 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 161 294 0,025 0,041 0,030 0,049 0,040 0,065
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,035 0,058 0,040 0,065 0,050 0,081
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 161 294 0,025 0,041 0,030 0,049 0,040 0,065
Nitriding steels < 1000 N/mm² L + E 184 336 0,025 0,041 0,030 0,049 0,040 0,065
1000-1200 N/mm² L + E 161 294 0,025 0,041 0,030 0,049 0,035 0,058
Tool steels < 850 N/mm² L + E 196 357 0,025 0,041 0,030 0,049 0,040 0,065
850-1100 N/mm² L + E 184 336 0,022 0,036 0,025 0,041 0,035 0,058
High-speed steels 850-1200 N/mm² L + E 109 200 0,025 0,041 0,030 0,049 0,040 0,065
Spring steels < 1200 N/mm² L + E 109 200 0,020 0,032 0,025 0,041 0,030 0,049
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,025 0,041 0,030 0,049 0,040 0,065
Stainless steels, austenitic < 700 N/mm² E 127 231 0,025 0,041 0,030 0,049 0,040 0,065
< 850 N/mm² E 109 200 0,025 0,041 0,030 0,049 0,040 0,065
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,025 0,041 0,030 0,049 0,040 0,065
Special alloys < 1200 N/mm² E 75 137 0,020 0,032 0,025 0,041 0,035 0,058
Titanium, titanium alloys < 850 N/mm² E 69 126 0,025 0,041 0,030 0,049 0,040 0,065
Cast metals
Cast iron < 180 HB - 167 305 0,030 0,049 0,040 0,065 0,050 0,081
< 180 HB - 132 242 0,030 0,049 0,035 0,058 0,040 0,065
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,030 0,049 0,035 0,058 0,040 0,065
> 260 HB E 109 200 0,030 0,049 0,035 0,058 0,040 0,065
Cutting values for finishing contour
For dia. 16-20
Material designation Tensile strength Cooling vc fz
Dia. 16 Dia. 20
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,095 0,155 0,114 0,187
500-850 N/mm² L + E 247 408 0,089 0,146 0,105 0,171
Machining steels < 850 N/mm² L + E 247 408 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 232 384 0,079 0,130 0,099 0,162
Non-alloyed tempering steels < 700 N/mm² L + E 239 396 0,095 0,155 0,114 0,187
700-850 N/mm² L + E 239 396 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 239 396 0,079 0,130 0,099 0,162
Alloyed tempering steels 850-1000 N/mm² L + E 232 384 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,059 0,097 0,079 0,130
Non-alloyed case-hardening steels < 750 N/mm² L + E 305 504 0,094 0,154 0,114 0,187
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,069 0,113 0,079 0,130
Nitriding steels < 1000 N/mm² L + E 232 384 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,059 0,097 0,079 0,130
Tool steels < 850 N/mm² L + E 247 408 0,079 0,130 0,099 0,162
850-1100 N/mm² L + E 232 384 0,069 0,113 0,089 0,146
High-speed steels 850-1200 N/mm² L + E 138 228 0,069 0,113 0,089 0,146
Spring steels < 1200 N/mm² L + E 138 228 0,050 0,081 0,069 0,113
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,079 0,130 0,089 0,146
Stainless steels, austenitic < 700 N/mm² E 160 264 0,069 0,113 0,079 0,130
< 850 N/mm² E 138 228 0,069 0,113 0,079 0,130
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,069 0,113 0,079 0,130
Special alloys < 1200 N/mm² E 94 156 0,065 0,106 0,079 0,130
Titanium, titanium alloys < 850 N/mm² E 87 144 0,069 0,113 0,089 0,146
Cast metals
Cast iron < 180 HB - 210 348 0,109 0,178 0,129 0,211
< 180 HB - 167 276 0,079 0,130 0,099 0,162
Spheroidal graphite, malleable iron < 180 HB - 167 276 0,079 0,130 0,099 0,162
> 260 HB E 138 228 0,079 0,130 0,099 0,162
Cutting values for finishing contour
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 12
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,065 0,106 0,079 0,130
500-850 N/mm² L + E 247 408 0,059 0,097 0,075 0,122
Machining steels < 850 N/mm² L + E 247 408 0,059 0,097 0,069 0,113
850-1000 N/mm² L + E 232 384 0,055 0,090 0,065 0,106
Non-alloyed tempering steels < 700 N/mm² L + E 239 396 0,065 0,106 0,079 0,130
700-850 N/mm² L + E 239 396 0,062 0,101 0,075 0,122
850-1000 N/mm² L + E 239 396 0,055 0,090 0,065 0,106
Alloyed tempering steels 850-1000 N/mm² L + E 232 384 0,055 0,090 0,059 0,097
1000-1200 N/mm² L + E 203 336 0,050 0,081 0,055 0,090
Non-alloyed case-hardening steels < 750 N/mm² L + E 305 504 0,065 0,106 0,079 0,130
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,055 0,090 0,065 0,106
1000-1200 N/mm² L + E 203 336 0,050 0,081 0,059 0,097
Nitriding steels < 1000 N/mm² L + E 232 384 0,055 0,090 0,065 0,106
1000-1200 N/mm² L + E 203 336 0,045 0,074 0,050 0,081
Tool steels < 850 N/mm² L + E 247 408 0,055 0,090 0,065 0,106
850-1100 N/mm² L + E 232 384 0,050 0,081 0,059 0,097
High-speed steels 850-1200 N/mm² L + E 138 228 0,050 0,081 0,059 0,097
Spring steels < 1200 N/mm² L + E 138 228 0,040 0,065 0,045 0,074
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,055 0,090 0,065 0,106
Stainless steels, austenitic < 700 N/mm² E 160 264 0,050 0,081 0,059 0,097
< 850 N/mm² E 138 228 0,050 0,081 0,059 0,097
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,050 0,081 0,062 0,101
Special alloys < 1200 N/mm² E 94 156 0,045 0,074 0,050 0,081
Titanium, titanium alloys < 850 N/mm² E 87 144 0,050 0,081 0,059 0,097
Cast metals
Cast iron < 180 HB - 210 348 0,075 0,122 0,089 0,146
< 180 HB - 167 276 0,059 0,097 0,065 0,106
Spheroidal graphite, malleable iron < 180 HB - 167 276 0,059 0,097 0,065 0,106
> 260 HB E 138 228 0,059 0,097 0,065 0,106
Cutting values for roughing contour
For dia. 5-8
Material designation Tensile strength Cooling vc fz
Dia. 5 Dia. 6 Dia. 8
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,037 0,059 0,041 0,067 0,052 0,083
500-850 N/mm² L + E 204 366 0,031 0,050 0,037 0,059 0,052 0,083
Machining steels < 850 N/mm² L + E 204 366 0,031 0,050 0,037 0,059 0,052 0,083
850-1000 N/mm² L + E 192 344 0,026 0,043 0,031 0,050 0,041 0,067
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,037 0,059 0,041 0,067 0,052 0,083
700-850 N/mm² L + E 198 355 0,031 0,050 0,037 0,059 0,052 0,083
850-1000 N/mm² L + E 198 355 0,026 0,043 0,031 0,050 0,041 0,067
Alloyed tempering steels 850-1000 N/mm² L + E 192 344 0,026 0,043 0,031 0,050 0,041 0,067
1000-1200 N/mm² L + E 168 301 0,026 0,043 0,031 0,050 0,041 0,067
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,037 0,059 0,041 0,067 0,052 0,083
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,026 0,043 0,031 0,050 0,041 0,067
1000-1200 N/mm² L + E 168 301 0,026 0,043 0,031 0,050 0,041 0,067
Nitriding steels < 1000 N/mm² L + E 192 344 0,026 0,043 0,031 0,050 0,041 0,067
1000-1200 N/mm² L + E 168 301 0,026 0,043 0,031 0,050 0,037 0,059
Tool steels < 850 N/mm² L + E 204 366 0,026 0,043 0,031 0,050 0,041 0,067
850-1100 N/mm² L + E 192 344 0,023 0,037 0,026 0,043 0,037 0,059
High-speed steels 850-1200 N/mm² L + E 114 204 0,026 0,043 0,031 0,050 0,041 0,067
Spring steels < 1200 N/mm² L + E 114 204 0,021 0,033 0,026 0,043 0,031 0,050
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,026 0,043 0,031 0,050 0,041 0,067
Stainless steels, austenitic < 700 N/mm² E 132 237 0,026 0,043 0,031 0,050 0,041 0,067
< 850 N/mm² E 114 204 0,026 0,043 0,031 0,050 0,041 0,067
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,026 0,043 0,031 0,050 0,041 0,067
Special alloys < 1200 N/mm² E 78 140 0,021 0,033 0,026 0,043 0,037 0,059
Titanium, titanium alloys < 850 N/mm² E 72 129 0,026 0,043 0,031 0,050 0,041 0,067
Cast metals
Cast iron < 180 HB - 174 312 0,031 0,050 0,041 0,067 0,052 0,083
< 180 HB - 138 247 0,031 0,050 0,037 0,059 0,041 0,067
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,031 0,050 0,037 0,059 0,041 0,067
> 260 HB E 114 204 0,031 0,050 0,037 0,059 0,041 0,067
Legend
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
ae (cutting thickness radial) = 1xd1
ap (cutting thickness axial) = 1xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing groove
For dia. 16-20
Material designation Tensile strength Cooling vc fz
Dia. 16 Dia. 20
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,095 0,155 0,114 0,187
500-850 N/mm² L + E 196 357 0,089 0,146 0,105 0,171
Machining steels < 850 N/mm² L + E 196 357 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 184 336 0,079 0,130 0,099 0,162
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,095 0,155 0,114 0,187
700-850 N/mm² L + E 190 347 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 190 347 0,079 0,130 0,099 0,162
Alloyed tempering steels 850-1000 N/mm² L + E 184 336 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 161 294 0,059 0,097 0,079 0,130
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,094 0,154 0,114 0,187
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 161 294 0,069 0,113 0,079 0,130
Nitriding steels < 1000 N/mm² L + E 184 336 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 161 294 0,059 0,097 0,079 0,130
Tool steels < 850 N/mm² L + E 196 357 0,079 0,130 0,099 0,162
850-1100 N/mm² L + E 184 336 0,069 0,113 0,089 0,146
High-speed steels 850-1200 N/mm² L + E 109 200 0,069 0,113 0,089 0,146
Spring steels < 1200 N/mm² L + E 109 200 0,050 0,081 0,069 0,113
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,079 0,130 0,089 0,146
Stainless steels, austenitic < 700 N/mm² E 127 231 0,069 0,113 0,079 0,130
< 850 N/mm² E 109 200 0,069 0,113 0,079 0,130
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,069 0,113 0,079 0,130
Special alloys < 1200 N/mm² E 75 137 0,065 0,106 0,079 0,130
Titanium, titanium alloys < 850 N/mm² E 69 126 0,069 0,113 0,089 0,146
Cast metals
Cast iron < 180 HB - 167 305 0,109 0,178 0,129 0,211
< 180 HB - 132 242 0,079 0,130 0,099 0,162
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,079 0,130 0,099 0,162
> 260 HB E 109 200 0,079 0,130 0,099 0,162
Cutting values for roughing groove
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 12
Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,065 0,106 0,079 0,130
500-850 N/mm² L + E 196 357 0,059 0,097 0,075 0,122
Machining steels < 850 N/mm² L + E 196 357 0,059 0,097 0,069 0,113
850-1000 N/mm² L + E 184 336 0,055 0,090 0,065 0,106
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,065 0,106 0,079 0,130
700-850 N/mm² L + E 190 347 0,062 0,101 0,075 0,122
850-1000 N/mm² L + E 190 347 0,055 0,090 0,065 0,106
Alloyed tempering steels 850-1000 N/mm² L + E 184 336 0,055 0,090 0,059 0,097
1000-1200 N/mm² L + E 161 294 0,050 0,081 0,055 0,090
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,065 0,106 0,079 0,130
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,055 0,090 0,065 0,106
1000-1200 N/mm² L + E 161 294 0,050 0,081 0,059 0,097
Nitriding steels < 1000 N/mm² L + E 184 336 0,055 0,090 0,065 0,106
1000-1200 N/mm² L + E 161 294 0,045 0,074 0,050 0,081
Tool steels < 850 N/mm² L + E 196 357 0,055 0,090 0,065 0,106
850-1100 N/mm² L + E 184 336 0,050 0,081 0,059 0,097
High-speed steels 850-1200 N/mm² L + E 109 200 0,050 0,081 0,059 0,097
Spring steels < 1200 N/mm² L + E 109 200 0,040 0,065 0,045 0,074
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,055 0,090 0,065 0,106
Stainless steels, austenitic < 700 N/mm² E 127 231 0,050 0,081 0,059 0,097
< 850 N/mm² E 109 200 0,050 0,081 0,059 0,097
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,050 0,081 0,062 0,101
Special alloys < 1200 N/mm² E 75 137 0,045 0,074 0,050 0,081
Titanium, titanium alloys < 850 N/mm² E 69 126 0,050 0,081 0,059 0,097
Cast metals
Cast iron < 180 HB - 167 305 0,075 0,122 0,089 0,146
< 180 HB - 132 242 0,059 0,097 0,065 0,106
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,059 0,097 0,065 0,106
> 260 HB E 109 200 0,059 0,097 0,065 0,106

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information