Welcome to Würth Slowakia For trade customers only

HPC Speedcut 4.0 Universal end mill, extra long XL, optional, four blades, uneven angle of twist gradient, HA shank

End mill SC4.0 Uni DIN 6527XL Twind FG HA
ENDMIL-SP-HPC-4.0-XL-UV-TN-TD-HA-D6

Art.-no. 5443312202
EAN 4062856167210

Price for selected packaging unit
HPC Speedcut 4.0 Universal end mill, extra long XL, optional, four blades, uneven angle of twist gradient, HA shank

Art.-no. 5443312202

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance cutter for universal application: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8237

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal

Diameter (d1)

6 mm

Shank diameter (d2)

6 mm

Clearance diameter (d3)

5.6 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TWINDUR

Coolant supply

External

Twist angle

35-38°

Length (l1)

62 mm

Cutting edge length (l2)

13 mm

Clearance length (l3)

26 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.25 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Cutting values for finishing contour
Cutting values for roughing contour
Cutting values for roughing contour
Cutting values for roughing groove
Cutting values for finishing contour
Cutting values for finishing contour
Cutting values for roughing contour
Cutting values for roughing groove
Cutting values for roughing groove

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information