Welcome to Würth Slowakia For trade customers only

HPC Speedcut 4.0 Universal end mill, long, four blades, uneven angle of twist gradient DIN 6527L, HA shank

ENDMIL-SP-HPC-DIN6527L-UV-SC-HA-D5

Art.-no. 5443301804

EAN 4055375924907

Price for selected packaging unit
HPC Speedcut 4.0 Universal end mill, long, four blades, uneven angle of twist gradient DIN 6527L, HA shank

Art.-no. 5443301804

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal application: Finishing, rough finishing and rough machining with one tool. Uneven angle of twist gradient produces smooth, low-vibration running and excellent surface quality.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8217

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal

Diameter (d1)

5 mm

Shank diameter (d2)

6 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TWINDUR

Coolant supply

External

Twist angle

35-38°

Length (l1)

57 mm

Cutting edge length (l2)

13 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.15 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Cutting values for roughing contour
For dia. 14-20
Material designation Tensile strength Cooling vc fz
Dia. 14 Dia. 16 Dia. 20
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,091 0,146 0,099 0,159 0,120 0,192
500–850 N/mm² L + E 204 366 0,086 0,138 0,093 0,150 0,109 0,176
Machining steels < 850 N/mm² L + E 204 366 0,083 0,133 0,093 0,150 0,109 0,176
850–1000 N/mm² L + E 192 344 0,075 0,121 0,083 0,133 0,104 0,167
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,091 0,146 0,099 0,159 0,120 0,192
700–850 N/mm² L + E 198 355 0,086 0,138 0,093 0,150 0,109 0,176
850–1000 N/mm² L + E 198 355 0,075 0,121 0,083 0,133 0,104 0,167
Alloyed tempering steels 850–1000 N/mm² L + E 192 344 0,072 0,117 0,083 0,133 0,104 0,167
1000–1200 N/mm² L + E 168 301 0,060 0,096 0,062 0,100 0,083 0,133
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,091 0,146 0,098 0,158 0,120 0,192
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,075 0,121 0,083 0,133 0,104 0,167
1000–1200 N/mm² L + E 168 301 0,067 0,108 0,072 0,117 0,083 0,133
Nitriding steels < 1000 N/mm² L + E 192 344 0,075 0,121 0,083 0,133 0,104 0,167
1000–1200 N/mm² L + E 168 301 0,057 0,092 0,062 0,100 0,083 0,133
Tool steels < 850 N/mm² L + E 204 366 0,075 0,121 0,083 0,133 0,104 0,167
850–1100 N/mm² L + E 192 344 0,067 0,108 0,072 0,117 0,093 0,150
High-speed steels 850–1200 N/mm² L + E 114 204 0,067 0,108 0,072 0,117 0,093 0,150
Spring steels < 1200 N/mm² L + E 114 204 0,049 0,080 0,052 0,083 0,072 0,117
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,075 0,121 0,083 0,133 0,093 0,150
Stainless steels, austenitic < 700 N/mm² E 132 237 0,067 0,108 0,072 0,117 0,083 0,133
< 850 N/mm² E 114 204 0,067 0,108 0,072 0,117 0,083 0,133
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,068 0,110 0,072 0,117 0,083 0,133
Special alloys < 1200 N/mm² E 78 140 0,060 0,096 0,068 0,109 0,083 0,133
Titanium, titanium alloys < 850 N/mm² E 72 129 0,067 0,108 0,072 0,117 0,093 0,150
Cast metals
Cast iron < 180 HB - 174 312 0,104 0,167 0,114 0,183 0,135 0,216
< 180 HB - 138 247 0,075 0,121 0,083 0,133 0,104 0,167
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,075 0,121 0,083 0,133 0,104 0,167
> 260 HB E 114 204 0,075 0,121 0,083 0,133 0,104 0,167
Cutting values for roughing contour
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 11 Dia. 12
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,068 0,109 0,075 0,121 0,083 0,133
500–850 N/mm² L + E 204 366 0,062 0,100 0,070 0,113 0,078 0,126
Machining steels < 850 N/mm² L + E 204 366 0,062 0,100 0,067 0,108 0,072 0,117
850–1000 N/mm² L + E 192 344 0,058 0,093 0,063 0,101 0,068 0,109
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,068 0,109 0,075 0,121 0,083 0,133
700–850 N/mm² L + E 198 355 0,064 0,104 0,071 0,115 0,078 0,126
850–1000 N/mm² L + E 198 355 0,058 0,093 0,063 0,101 0,068 0,109
Alloyed tempering steels 850–1000 N/mm² L + E 192 344 0,058 0,093 0,060 0,096 0,062 0,100
1000–1200 N/mm² L + E 168 301 0,052 0,083 0,055 0,088 0,058 0,093
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,068 0,109 0,075 0,121 0,083 0,133
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,058 0,093 0,063 0,101 0,068 0,109
1000–1200 N/mm² L + E 168 301 0,052 0,083 0,057 0,092 0,062 0,100
Nitriding steels < 1000 N/mm² L + E 192 344 0,058 0,093 0,063 0,101 0,068 0,109
1000–1200 N/mm² L + E 168 301 0,047 0,076 0,049 0,080 0,052 0,083
Tool steels < 850 N/mm² L + E 204 366 0,058 0,093 0,063 0,101 0,068 0,109
850–1100 N/mm² L + E 192 344 0,052 0,083 0,057 0,092 0,062 0,100
High-speed steels 850–1200 N/mm² L + E 114 204 0,052 0,083 0,057 0,092 0,062 0,100
Spring steels < 1200 N/mm² L + E 114 204 0,041 0,067 0,044 0,071 0,047 0,076
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,058 0,093 0,063 0,101 0,068 0,109
Stainless steels, austenitic < 700 N/mm² E 132 237 0,052 0,083 0,057 0,092 0,062 0,100
< 850 N/mm² E 114 204 0,052 0,083 0,057 0,092 0,062 0,100
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,052 0,083 0,058 0,093 0,064 0,104
Special alloys < 1200 N/mm² E 78 140 0,047 0,076 0,049 0,080 0,052 0,083
Titanium, titanium alloys < 850 N/mm² E 72 129 0,052 0,083 0,057 0,092 0,062 0,100
Cast metals
Cast iron < 180 HB - 174 312 0,078 0,126 0,086 0,138 0,093 0,150
< 180 HB - 138 247 0,062 0,100 0,065 0,105 0,068 0,109
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,062 0,100 0,065 0,105 0,068 0,109
> 260 HB E 114 204 0,062 0,100 0,065 0,105 0,068 0,109
Cutting values for roughing contour
For dia. 6-9
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 7 Dia. 8 Dia. 9
Min. Max. Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,041 0,067 0,047 0,075 0,052 0,083 0,060 0,096
500–850 N/mm² L + E 204 366 0,037 0,059 0,044 0,071 0,052 0,083 0,057 0,092
Machining steels < 850 N/mm² L + E 204 366 0,037 0,059 0,044 0,071 0,052 0,083 0,057 0,092
850–1000 N/mm² L + E 192 344 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,041 0,067 0,047 0,075 0,052 0,083 0,060 0,096
700–850 N/mm² L + E 198 355 0,037 0,059 0,044 0,071 0,052 0,083 0,058 0,093
850–1000 N/mm² L + E 198 355 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
Alloyed tempering steels 850–1000 N/mm² L + E 192 344 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
1000–1200 N/mm² L + E 168 301 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,041 0,067 0,047 0,075 0,052 0,083 0,060 0,096
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
1000–1200 N/mm² L + E 168 301 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Nitriding steels < 1000 N/mm² L + E 192 344 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
1000–1200 N/mm² L + E 168 301 0,031 0,050 0,034 0,055 0,037 0,059 0,042 0,068
Tool steels < 850 N/mm² L + E 204 366 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
850–1100 N/mm² L + E 192 344 0,026 0,043 0,032 0,051 0,037 0,059 0,044 0,071
High-speed steels 850–1200 N/mm² L + E 114 204 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Spring steels < 1200 N/mm² L + E 114 204 0,026 0,043 0,029 0,046 0,031 0,050 0,036 0,058
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,031 0,050 0,036 0,058 0,041 0,067 0,049 0,080
Stainless steels, austenitic < 700 N/mm² E 132 237 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
< 850 N/mm² E 114 204 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Special alloys < 1200 N/mm² E 78 140 0,026 0,043 0,032 0,051 0,037 0,059 0,042 0,068
Titanium, titanium alloys < 850 N/mm² E 72 129 0,031 0,050 0,036 0,058 0,041 0,067 0,047 0,075
Cast metals
Cast iron < 180 HB - 174 312 0,041 0,067 0,047 0,075 0,052 0,083 0,065 0,105
< 180 HB - 138 247 0,037 0,059 0,039 0,063 0,041 0,067 0,052 0,083
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,037 0,059 0,039 0,063 0,041 0,067 0,052 0,083
> 260 HB E 114 204 0,037 0,059 0,039 0,063 0,041 0,067 0,052 0,083
Cutting values for roughing contour
For dia. 2-5
Material designation Tensile strength Cooling vc fz
Dia. 2 Dia. 3 Dia. 4 Dia. 5
Min. Max. Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 252 452 0,014 0,022 0,021 0,033 0,026 0,043 0,037 0,059
500–850 N/mm² L + E 204 366 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
Machining steels < 850 N/mm² L + E 204 366 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
850–1000 N/mm² L + E 192 344 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Non-alloyed tempering steels < 700 N/mm² L + E 198 355 0,014 0,022 0,021 0,033 0,026 0,043 0,037 0,059
700–850 N/mm² L + E 198 355 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
850–1000 N/mm² L + E 198 355 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Alloyed tempering steels 850–1000 N/mm² L + E 192 344 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
1000–1200 N/mm² L + E 168 301 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Non-alloyed case-hardening steels < 750 N/mm² L + E 252 452 0,014 0,022 0,021 0,033 0,026 0,043 0,037 0,059
Alloyed case-hardening steels < 1000 N/mm² L + E 192 344 0,012 0,019 0,016 0,025 0,021 0,033 0,026 0,043
1000–1200 N/mm² L + E 168 301 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Nitriding steels < 1000 N/mm² L + E 192 344 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
1000–1200 N/mm² L + E 168 301 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Tool steels < 850 N/mm² L + E 204 366 0,014 0,022 0,021 0,033 0,021 0,033 0,026 0,043
850–1100 N/mm² L + E 192 344 0,012 0,019 0,016 0,026 0,018 0,030 0,023 0,037
High-speed steels 850–1200 N/mm² L + E 114 204 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Spring steels < 1200 N/mm² L + E 114 204 0,009 0,015 0,013 0,020 0,016 0,026 0,021 0,033
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 138 247 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Stainless steels, austenitic < 700 N/mm² E 132 237 0,012 0,019 0,016 0,025 0,021 0,033 0,026 0,043
< 850 N/mm² E 114 204 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Stainless steels, martensitic < 1100 N/mm² E 96 172 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Special alloys < 1200 N/mm² E 78 140 0,009 0,015 0,013 0,020 0,016 0,026 0,021 0,033
Titanium, titanium alloys < 850 N/mm² E 72 129 0,012 0,019 0,016 0,026 0,021 0,033 0,026 0,043
Cast metals
Cast iron < 180 HB - 174 312 0,013 0,020 0,018 0,030 0,024 0,039 0,031 0,050
< 180 HB - 138 247 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
Spheroidal graphite, malleable iron < 180 HB - 138 247 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
> 260 HB E 114 204 0,013 0,020 0,018 0,030 0,026 0,043 0,031 0,050
Cutting values for roughing groove
For dia. 2-5
Material designation Tensile strength Cooling vc fz
Dia. 2 Dia. 3 Dia. 4 Dia. 5
Min. Max. Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,014 0,022 0,020 0,032 0,025 0,041 0,035 0,058
500–850 N/mm² L + E 196 357 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Machining steels < 850 N/mm² L + E 196 357 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
850–1000 N/mm² L + E 184 336 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,014 0,022 0,020 0,032 0,025 0,041 0,035 0,058
700–850 N/mm² L + E 190 347 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
850–1000 N/mm² L + E 190 347 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Alloyed tempering steels 850–1000 N/mm² L + E 184 336 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
1000–1200 N/mm² L + E 161 294 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,014 0,022 0,020 0,032 0,025 0,041 0,035 0,058
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,012 0,019 0,015 0,024 0,020 0,032 0,025 0,041
1000–1200 N/mm² L + E 161 294 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Nitriding steels < 1000 N/mm² L + E 184 336 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
1000–1200 N/mm² L + E 161 294 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Tool steels < 850 N/mm² L + E 196 357 0,014 0,022 0,020 0,032 0,020 0,032 0,025 0,041
850–1100 N/mm² L + E 184 336 0,012 0,019 0,015 0,025 0,018 0,029 0,022 0,036
High-speed steels 850–1200 N/mm² L + E 109 200 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Spring steels < 1200 N/mm² L + E 109 200 0,009 0,015 0,012 0,020 0,015 0,025 0,020 0,032
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Stainless steels, austenitic < 700 N/mm² E 127 231 0,012 0,019 0,015 0,024 0,020 0,032 0,025 0,041
< 850 N/mm² E 109 200 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Special alloys < 1200 N/mm² E 75 137 0,009 0,015 0,012 0,020 0,015 0,025 0,020 0,032
Titanium, titanium alloys < 850 N/mm² E 69 126 0,012 0,019 0,015 0,025 0,020 0,032 0,025 0,041
Cast metals
Cast iron < 180 HB - 167 305 0,013 0,020 0,018 0,029 0,023 0,038 0,030 0,049
< 180 HB - 132 242 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
> 260 HB E 109 200 0,013 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Cutting values for finishing contour
For dia. 6-9
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 7 Dia. 8 Dia. 9
min. max. min. max. min. max. min. max. min. max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,040 0,065 0,045 0,073 0,050 0,081 0,057 0,094
500-850 N/mm² L + E 247 408 0,035 0,058 0,042 0,069 0,050 0,081 0,054 0,089
Carbon steels < 850 N/mm² L + E 247 408 0,035 0,058 0,042 0,069 0,050 0,081 0,054 0,089
850-1000 N/mm² L + E 232 384 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
Unalloyed heat-treated steels < 700 N/mm² L + E 239 396 0,040 0,065 0,045 0,073 0,050 0,081 0,057 0,094
700-850 N/mm² L + E 239 396 0,035 0,058 0,042 0,069 0,050 0,081 0,056 0,091
850-1000 N/mm² L + E 239 396 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
Alloyed heat-treated steels 850-1000 N/mm² L + E 232 384 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000-1200 N/mm² L + E 203 336 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Unalloyed case-hardening steels < 750 N/mm² L + E 305 504 0,040 0,065 0,045 0,073 0,050 0,081 0,057 0,094
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000-1200 N/mm² L + E 203 336 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Nitriding steels < 1000 N/mm² L + E 232 384 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000-1200 N/mm² L + E 203 336 0,030 0,049 0,032 0,053 0,035 0,058 0,040 0,066
Tool steels < 850 N/mm² L + E 247 408 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
850-1100 N/mm² L + E 232 384 0,025 0,041 0,030 0,050 0,035 0,058 0,042 0,069
High-speed steels 850-1200 N/mm² L + E 138 228 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Spring steels < 1200 N/mm² L + E 138 228 0,025 0,041 0,028 0,045 0,030 0,049 0,035 0,057
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
Stainless steels, austenitic < 700 N/mm² E 160 264 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
< 850 N/mm² E 138 228 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Special alloys < 1200 N/mm² E 94 156 0,025 0,041 0,030 0,050 0,035 0,058 0,040 0,066
Titanium, titanium alloys < 850 N/mm² E 87 144 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Cast metals
Cast iron < 180 HB - 210 348 0,040 0,065 0,045 0,073 0,050 0,081 0,062 0,102
< 180 HB - 167 276 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,081
Nodular graphite, malleable iron < 180 HB - 167 276 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,081
> 260 HB E 138 228 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,081
Cutting values for finishing contour
For dia. 2-5
Material designation Tensile strength Cooling vc fz
Dia. 2 Dia. 3 Dia. 4 Dia. 5
min. max. min. max. min. max. min. max. min. max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,013 0,022 0,020 0,032 0,025 0,041 0,035 0,058
500-850 N/mm² L + E 247 408 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Carbon steels < 850 N/mm² L + E 247 408 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
850-1000 N/mm² L + E 232 384 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Unalloyed heat-treated steels < 700 N/mm² L + E 239 396 0,013 0,022 0,020 0,032 0,025 0,041 0,035 0,058
700-850 N/mm² L + E 239 396 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
850-1000 N/mm² L + E 239 396 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Alloyed heat-treated steels 850-1000 N/mm² L + E 232 384 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
1000-1200 N/mm² L + E 203 336 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Unalloyed case-hardening steels < 750 N/mm² L + E 305 504 0,013 0,022 0,020 0,032 0,025 0,041 0,035 0,058
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,011 0,018 0,015 0,024 0,020 0,032 0,025 0,041
1000-1200 N/mm² L + E 203 336 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Nitriding steels < 1000 N/mm² L + E 232 384 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
1000-1200 N/mm² L + E 203 336 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Tool steels < 850 N/mm² L + E 247 408 0,013 0,022 0,020 0,032 0,020 0,032 0,025 0,041
850-1100 N/mm² L + E 232 384 0,011 0,018 0,015 0,025 0,018 0,029 0,022 0,036
High-speed steels 850-1200 N/mm² L + E 138 228 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Spring steels < 1200 N/mm² L + E 138 228 0,009 0,014 0,012 0,020 0,015 0,025 0,020 0,032
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Stainless steels, austenitic < 700 N/mm² E 160 264 0,011 0,018 0,015 0,024 0,020 0,032 0,025 0,041
< 850 N/mm² E 138 228 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Special alloys < 1200 N/mm² E 94 156 0,009 0,014 0,012 0,020 0,015 0,025 0,020 0,032
Titanium, titanium alloys < 850 N/mm² E 87 144 0,011 0,018 0,015 0,025 0,020 0,032 0,025 0,041
Cast metals
Cast iron < 180 HB - 210 348 0,012 0,020 0,018 0,029 0,023 0,038 0,030 0,049
< 180 HB - 167 276 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Nodular graphite, malleable iron < 180 HB - 167 276 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
> 260 HB E 138 228 0,012 0,020 0,018 0,029 0,025 0,041 0,030 0,049
Legend
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
ae (cutting thickness radial) = 0.5xd1
ap (cutting thickness axial) = 1xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.
Legend
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
ae (cutting thickness radial) = 1xd1
ap (cutting thickness axial) = 1xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing groove
For dia. 14-20
Material designation Tensile strength Cooling vc fz
Dia. 14 Dia. 16 Dia. 20
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,087 0,142 0,095 0,155 0,114 0,187
500–850 N/mm² L + E 196 357 0,082 0,134 0,089 0,146 0,105 0,171
Machining steels < 850 N/mm² L + E 196 357 0,079 0,130 0,089 0,146 0,105 0,171
850–1000 N/mm² L + E 184 336 0,072 0,118 0,079 0,130 0,099 0,162
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,087 0,142 0,095 0,155 0,114 0,187
700–850 N/mm² L + E 190 347 0,082 0,134 0,089 0,146 0,105 0,171
850–1000 N/mm² L + E 190 347 0,072 0,118 0,079 0,130 0,099 0,162
Alloyed tempering steels 850–1000 N/mm² L + E 184 336 0,069 0,113 0,079 0,130 0,099 0,162
1000–1200 N/mm² L + E 161 294 0,057 0,094 0,059 0,097 0,079 0,130
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,087 0,142 0,094 0,154 0,114 0,187
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,072 0,118 0,079 0,130 0,099 0,162
1000–1200 N/mm² L + E 161 294 0,064 0,105 0,069 0,113 0,079 0,130
Nitriding steels < 1000 N/mm² L + E 184 336 0,072 0,118 0,079 0,130 0,099 0,162
1000–1200 N/mm² L + E 161 294 0,054 0,089 0,059 0,097 0,079 0,130
Tool steels < 850 N/mm² L + E 196 357 0,072 0,118 0,079 0,130 0,099 0,162
850–1100 N/mm² L + E 184 336 0,064 0,105 0,069 0,113 0,089 0,146
High-speed steels 850–1200 N/mm² L + E 109 200 0,064 0,105 0,069 0,113 0,089 0,146
Spring steels < 1200 N/mm² L + E 109 200 0,047 0,077 0,050 0,081 0,069 0,113
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,072 0,118 0,079 0,130 0,089 0,146
Stainless steels, austenitic < 700 N/mm² E 127 231 0,064 0,105 0,069 0,113 0,079 0,130
< 850 N/mm² E 109 200 0,064 0,105 0,069 0,113 0,079 0,130
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,065 0,107 0,069 0,113 0,079 0,130
Special alloys < 1200 N/mm² E 75 137 0,057 0,094 0,065 0,106 0,079 0,130
Titanium, titanium alloys < 850 N/mm² E 69 126 0,064 0,105 0,069 0,113 0,089 0,146
Cast metals
Cast iron < 180 HB - 167 305 0,099 0,162 0,109 0,178 0,129 0,211
< 180 HB - 132 242 0,072 0,118 0,079 0,130 0,099 0,162
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,072 0,118 0,079 0,130 0,099 0,162
> 260 HB E 109 200 0,072 0,118 0,079 0,130 0,099 0,162
Cutting values for roughing groove
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 11 Dia. 12
Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,065 0,106 0,072 0,118 0,079 0,130
500–850 N/mm² L + E 196 357 0,059 0,097 0,067 0,110 0,075 0,122
Machining steels < 850 N/mm² L + E 196 357 0,059 0,097 0,064 0,105 0,069 0,113
850–1000 N/mm² L + E 184 336 0,055 0,090 0,060 0,098 0,065 0,106
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,065 0,106 0,072 0,118 0,079 0,130
700–850 N/mm² L + E 190 347 0,062 0,101 0,068 0,112 0,075 0,122
850–1000 N/mm² L + E 190 347 0,055 0,090 0,060 0,098 0,065 0,106
Alloyed tempering steels 850–1000 N/mm² L + E 184 336 0,055 0,090 0,057 0,094 0,059 0,097
1000–1200 N/mm² L + E 161 294 0,050 0,081 0,052 0,086 0,055 0,090
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,065 0,106 0,072 0,118 0,079 0,130
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,055 0,090 0,060 0,098 0,065 0,106
1000–1200 N/mm² L + E 161 294 0,050 0,081 0,054 0,089 0,059 0,097
Nitriding steels < 1000 N/mm² L + E 184 336 0,055 0,090 0,060 0,098 0,065 0,106
1000–1200 N/mm² L + E 161 294 0,045 0,074 0,047 0,077 0,050 0,081
Tool steels < 850 N/mm² L + E 196 357 0,055 0,090 0,060 0,098 0,065 0,106
850–1100 N/mm² L + E 184 336 0,050 0,081 0,054 0,089 0,059 0,097
High-speed steels 850–1200 N/mm² L + E 109 200 0,050 0,081 0,054 0,089 0,059 0,097
Spring steels < 1200 N/mm² L + E 109 200 0,040 0,065 0,042 0,069 0,045 0,074
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,055 0,090 0,060 0,098 0,065 0,106
Stainless steels, austenitic < 700 N/mm² E 127 231 0,050 0,081 0,054 0,089 0,059 0,097
< 850 N/mm² E 109 200 0,050 0,081 0,054 0,089 0,059 0,097
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,050 0,081 0,056 0,091 0,062 0,101
Special alloys < 1200 N/mm² E 75 137 0,045 0,074 0,047 0,077 0,050 0,081
Titanium, titanium alloys < 850 N/mm² E 69 126 0,050 0,081 0,054 0,089 0,059 0,097
Cast metals
Cast iron < 180 HB - 167 305 0,075 0,122 0,082 0,134 0,089 0,146
< 180 HB - 132 242 0,059 0,097 0,062 0,102 0,065 0,106
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,059 0,097 0,062 0,102 0,065 0,106
> 260 HB E 109 200 0,059 0,097 0,062 0,102 0,065 0,106
Cutting values for finishing contour
For dia. 14-20
Material designation Tensile strength Cooling vc fz
Dia. 14 Dia. 16 Dia. 20
min. max. min. max. min. max. min. max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,087 0,142 0,095 0,155 0,114 0,187
500-850 N/mm² L + E 247 408 0,082 0,134 0,089 0,146 0,105 0,171
Carbon steels < 850 N/mm² L + E 247 408 0,079 0,130 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 232 384 0,072 0,118 0,079 0,130 0,099 0,162
Unalloyed heat-treated steels < 700 N/mm² L + E 239 396 0,087 0,142 0,095 0,155 0,114 0,187
700-850 N/mm² L + E 239 396 0,082 0,134 0,089 0,146 0,105 0,171
850-1000 N/mm² L + E 239 396 0,072 0,118 0,079 0,130 0,099 0,162
Alloyed heat-treated steels 850-1000 N/mm² L + E 232 384 0,069 0,113 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,057 0,094 0,059 0,097 0,079 0,130
Unalloyed case-hardening steels < 750 N/mm² L + E 305 504 0,087 0,142 0,094 0,154 0,114 0,187
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,072 0,118 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,064 0,105 0,069 0,113 0,079 0,130
Nitriding steels < 1000 N/mm² L + E 232 384 0,072 0,118 0,079 0,130 0,099 0,162
1000-1200 N/mm² L + E 203 336 0,054 0,089 0,059 0,097 0,079 0,130
Tool steels < 850 N/mm² L + E 247 408 0,072 0,118 0,079 0,130 0,099 0,162
850-1100 N/mm² L + E 232 384 0,064 0,105 0,069 0,113 0,089 0,146
High-speed steels 850-1200 N/mm² L + E 138 228 0,064 0,105 0,069 0,113 0,089 0,146
Spring steels < 1200 N/mm² L + E 138 228 0,047 0,077 0,050 0,081 0,069 0,113
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,072 0,118 0,079 0,130 0,089 0,146
Stainless steels, austenitic < 700 N/mm² E 160 264 0,064 0,105 0,069 0,113 0,079 0,130
< 850 N/mm² E 138 228 0,064 0,105 0,069 0,113 0,079 0,130
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,065 0,107 0,069 0,113 0,079 0,130
Special alloys < 1200 N/mm² E 94 156 0,057 0,094 0,065 0,106 0,079 0,130
Titanium, titanium alloys < 850 N/mm² E 87 144 0,064 0,105 0,069 0,113 0,089 0,146
Cast metals
Cast iron < 180 HB - 210 348 0,099 0,162 0,109 0,178 0,129 0,211
< 180 HB - 167 276 0,072 0,118 0,079 0,130 0,099 0,162
Nodular graphite, malleable iron < 180 HB - 167 276 0,072 0,118 0,079 0,130 0,099 0,162
> 260 HB E 138 228 0,072 0,118 0,079 0,130 0,099 0,162
Cutting values for roughing groove
For dia. 6-9
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 7 Dia. 8 Dia. 9
Min. Max. Min. Max. Min. Max. Min. Max. Min. Max.
Steels
General structural steels < 500 N/mm² L + E 242 441 0,040 0,065 0,045 0,072 0,050 0,081 0,057 0,093
500–850 N/mm² L + E 196 357 0,035 0,058 0,042 0,069 0,050 0,081 0,054 0,089
Machining steels < 850 N/mm² L + E 196 357 0,035 0,058 0,042 0,069 0,050 0,081 0,054 0,089
850–1000 N/mm² L + E 184 336 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
Non-alloyed tempering steels < 700 N/mm² L + E 190 347 0,040 0,065 0,045 0,073 0,050 0,081 0,057 0,093
700–850 N/mm² L + E 190 347 0,035 0,058 0,042 0,069 0,050 0,081 0,056 0,091
850–1000 N/mm² L + E 190 347 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
Alloyed tempering steels 850–1000 N/mm² L + E 184 336 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000–1200 N/mm² L + E 161 294 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Non-alloyed case-hardening steels < 750 N/mm² L + E 242 441 0,040 0,065 0,045 0,073 0,050 0,081 0,057 0,093
Alloyed case-hardening steels < 1000 N/mm² L + E 184 336 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000–1200 N/mm² L + E 161 294 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Nitriding steels < 1000 N/mm² L + E 184 336 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
1000–1200 N/mm² L + E 161 294 0,030 0,049 0,032 0,053 0,035 0,058 0,040 0,066
Tool steels < 850 N/mm² L + E 196 357 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,077
850–1100 N/mm² L + E 184 336 0,025 0,041 0,030 0,049 0,035 0,058 0,042 0,069
High-speed steels 850–1200 N/mm² L + E 109 200 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,073
Spring steels < 1200 N/mm² L + E 109 200 0,025 0,041 0,027 0,045 0,030 0,049 0,035 0,057
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 132 242 0,030 0,049 0,035 0,057 0,040 0,065 0,047 0,069
Stainless steels, austenitic < 700 N/mm² E 127 231 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,063
< 850 N/mm² E 109 200 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,063
Stainless steels, martensitic < 1100 N/mm² E 92 168 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,063
Special alloys < 1200 N/mm² E 75 137 0,025 0,041 0,030 0,049 0,035 0,058 0,040 0,057
Titanium, titanium alloys < 850 N/mm² E 69 126 0,030 0,049 0,035 0,057 0,040 0,065 0,045 0,063
Cast metals
Cast iron < 180 HB - 167 305 0,040 0,065 0,045 0,073 0,050 0,081 0,062 0,092
< 180 HB - 132 242 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,073
Spheroidal graphite, malleable iron < 180 HB - 132 242 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,073
> 260 HB E 109 200 0,035 0,058 0,037 0,061 0,040 0,065 0,050 0,073
Cutting values for finishing contour
For dia. 10-12
Material designation Tensile strength Cooling vc fz
Dia. 10 Dia. 11 Dia. 12
min. max. min. max. min. max. min. max.
Steels
General structural steels < 500 N/mm² L + E 305 504 0,065 0,106 0,072 0,118 0,079 0,130
500-850 N/mm² L + E 247 408 0,059 0,097 0,067 0,110 0,075 0,122
Carbon steels < 850 N/mm² L + E 247 408 0,059 0,097 0,064 0,105 0,069 0,113
850-1000 N/mm² L + E 232 384 0,055 0,090 0,060 0,098 0,065 0,106
Unalloyed heat-treated steels < 700 N/mm² L + E 239 396 0,065 0,106 0,072 0,118 0,079 0,130
700-850 N/mm² L + E 239 396 0,062 0,101 0,068 0,112 0,075 0,122
850-1000 N/mm² L + E 239 396 0,055 0,090 0,060 0,098 0,065 0,106
Alloyed heat-treated steels 850-1000 N/mm² L + E 232 384 0,055 0,090 0,057 0,094 0,059 0,097
1000-1200 N/mm² L + E 203 336 0,050 0,081 0,052 0,086 0,055 0,090
Unalloyed case-hardening steels < 750 N/mm² L + E 305 504 0,065 0,106 0,072 0,118 0,079 0,130
Alloyed case-hardening steels < 1000 N/mm² L + E 232 384 0,055 0,090 0,060 0,098 0,065 0,106
1000-1200 N/mm² L + E 203 336 0,050 0,081 0,054 0,089 0,059 0,097
Nitriding steels < 1000 N/mm² L + E 232 384 0,055 0,090 0,060 0,098 0,065 0,106
1000-1200 N/mm² L + E 203 336 0,045 0,074 0,047 0,077 0,050 0,081
Tool steels < 850 N/mm² L + E 247 408 0,055 0,090 0,060 0,098 0,065 0,106
850-1100 N/mm² L + E 232 384 0,050 0,081 0,054 0,089 0,059 0,097
High-speed steels 850-1200 N/mm² L + E 138 228 0,050 0,081 0,054 0,089 0,059 0,097
Spring steels < 1200 N/mm² L + E 138 228 0,040 0,065 0,042 0,069 0,045 0,074
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 167 276 0,055 0,090 0,060 0,098 0,065 0,106
Stainless steels, austenitic < 700 N/mm² E 160 264 0,050 0,081 0,054 0,089 0,059 0,097
< 850 N/mm² E 138 228 0,050 0,081 0,054 0,089 0,059 0,097
Stainless steels, martensitic < 1100 N/mm² E 116 192 0,050 0,081 0,056 0,091 0,062 0,101
Special alloys < 1200 N/mm² E 94 156 0,045 0,074 0,047 0,077 0,050 0,081
Titanium, titanium alloys < 850 N/mm² E 87 144 0,050 0,081 0,054 0,089 0,059 0,097
Cast metals
Cast iron < 180 HB - 210 348 0,075 0,122 0,082 0,134 0,089 0,146
< 180 HB - 167 276 0,059 0,097 0,062 0,102 0,065 0,106
Nodular graphite, malleable iron < 180 HB - 167 276 0,059 0,097 0,062 0,102 0,065 0,106
> 260 HB E 138 228 0,059 0,097 0,062 0,102 0,065 0,106
Key
L = air
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
ae (cutting thickness radial) = 0.1xd1
ap (cutting thickness axial) = 1.5xd1
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information