HPC Speedcut 4.0 Universal end mill, long, four blades, variable helix angle DIN 6527L, HB shank
End mill SC/HPC DIN6527L Z3-4 HB
ENDMIL-SP-HPC-DIN6527L-UV-SC-TW-HB-D16





























Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8717 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal |
Diameter (d1) | 16 mm |
Shank diameter (d2) | 16 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | TWINDUR |
Coolant supply | External |
Twist angle | 35-38° |
Length (l1) | 92 mm |
Cutting edge length (l2) | 32 mm |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.35 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |
Cutting values for roughing contour |
Cutting values for roughing contour |
Cutting values for roughing contour |
Cutting values for roughing contour |
Cutting values for roughing groove |
Cutting values for finishing contour |
Cutting values for finishing contour |
Cutting values for roughing groove |
Cutting values for finishing contour |
Cutting values for roughing groove |
Cutting values for roughing groove |
Cutting values for finishing contour |