HPC Speedcut 4.0 inox end mill, long, four blade, variable helix DIN 6527L, HA shank
End mill SC-HPC/MTC DIN6527L Z3-4 HA
ENDMIL-SP-HPC-DIN6527L-IX-SC-UL-HA-D4
Art.-no. 5443301883
EAN 4055375925003
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8247 |
Material to be processed | Steel, Stainless steel, Titanium, Aluminium, GRP |
Diameter (d1) | 4 mm |
Shank diameter (d2) | 6 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | ULTRADUR |
Coolant supply | External |
Twist angle | 39-42° |
Length (l1) | 57 mm |
Cutting edge length (l2) | 11 mm |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.15 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP |
| Cutting values for roughing contour | ||||||||
| For dia. 16-20 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 16 | Dia. 20 | |||||||
| min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 252 | 452 | 0,099 | 0,159 | 0,120 | 0,192 |
| 500-850 N/mm² | L + E | 204 | 366 | 0,093 | 0,150 | 0,109 | 0,176 | |
| Carbon steels | < 850 N/mm² | L + E | 204 | 366 | 0,093 | 0,150 | 0,109 | 0,176 |
| 850-1000 N/mm² | L + E | 192 | 344 | 0,083 | 0,133 | 0,104 | 0,167 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 198 | 355 | 0,099 | 0,159 | 0,120 | 0,192 |
| 700-850 N/mm² | L + E | 198 | 355 | 0,093 | 0,150 | 0,109 | 0,176 | |
| 850-1000 N/mm² | L + E | 198 | 355 | 0,083 | 0,133 | 0,104 | 0,167 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 192 | 344 | 0,083 | 0,133 | 0,104 | 0,167 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,062 | 0,100 | 0,083 | 0,133 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 252 | 452 | 0,098 | 0,158 | 0,120 | 0,192 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 192 | 344 | 0,083 | 0,133 | 0,104 | 0,167 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,072 | 0,117 | 0,083 | 0,133 | |
| Nitriding steels | < 1000 N/mm² | L + E | 192 | 344 | 0,083 | 0,133 | 0,104 | 0,167 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,062 | 0,100 | 0,083 | 0,133 | |
| Tool steels | < 850 N/mm² | L + E | 204 | 366 | 0,083 | 0,133 | 0,104 | 0,167 |
| 850-1100 N/mm² | L + E | 192 | 344 | 0,072 | 0,117 | 0,093 | 0,150 | |
| High-speed steels | 850-1200 N/mm² | L + E | 114 | 204 | 0,072 | 0,117 | 0,093 | 0,150 |
| Spring steels | < 1200 N/mm² | L + E | 114 | 204 | 0,052 | 0,083 | 0,072 | 0,117 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 138 | 247 | 0,083 | 0,133 | 0,093 | 0,150 |
| Stainless steels, austenitic | < 700 N/mm² | E | 132 | 237 | 0,072 | 0,117 | 0,083 | 0,133 |
| < 850 N/mm² | E | 114 | 204 | 0,072 | 0,117 | 0,083 | 0,133 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 96 | 172 | 0,072 | 0,117 | 0,083 | 0,133 |
| Special alloys | < 1200 N/mm² | E | 78 | 140 | 0,068 | 0,109 | 0,083 | 0,133 |
| Titanium, titanium alloys | < 850 N/mm² | E | 72 | 129 | 0,072 | 0,117 | 0,093 | 0,150 |
| Cast iron | < 180 HB | - | 174 | 312 | 0,114 | 0,183 | 0,135 | 0,216 |
| < 180 HB | - | 138 | 247 | 0,083 | 0,133 | 0,104 | 0,167 | |
| Nodular graphite, malleable iron | < 180 HB | - | 138 | 247 | 0,083 | 0,133 | 0,104 | 0,167 |
| > 260 HB | E | 114 | 204 | 0,083 | 0,133 | 0,104 | 0,167 | |
| Cutting values for roughing contour | ||||||||||
| For dia. 10-12 | ||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||
| Dia. 10 | Dia. 11 | Dia. 12 | ||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 252 | 452 | 0,068 | 0,109 | 0,075 | 0,121 | 0,083 | 0,133 |
| 500-850 N/mm² | L + E | 204 | 366 | 0,062 | 0,100 | 0,070 | 0,113 | 0,078 | 0,126 | |
| Carbon steels | < 850 N/mm² | L + E | 204 | 366 | 0,062 | 0,100 | 0,067 | 0,108 | 0,072 | 0,117 |
| 850-1000 N/mm² | L + E | 192 | 344 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 198 | 355 | 0,068 | 0,109 | 0,075 | 0,121 | 0,083 | 0,133 |
| 700-850 N/mm² | L + E | 198 | 355 | 0,064 | 0,104 | 0,071 | 0,115 | 0,078 | 0,126 | |
| 850-1000 N/mm² | L + E | 198 | 355 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 192 | 344 | 0,058 | 0,093 | 0,060 | 0,096 | 0,062 | 0,100 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,052 | 0,083 | 0,055 | 0,088 | 0,058 | 0,093 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 252 | 452 | 0,068 | 0,109 | 0,075 | 0,121 | 0,083 | 0,133 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 192 | 344 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 | |
| Nitriding steels | < 1000 N/mm² | L + E | 192 | 344 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,047 | 0,076 | 0,049 | 0,080 | 0,052 | 0,083 | |
| Tool steels | < 850 N/mm² | L + E | 204 | 366 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 |
| 850-1100 N/mm² | L + E | 192 | 344 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 | |
| High-speed steels | 850-1200 N/mm² | L + E | 114 | 204 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 |
| Spring steels | < 1200 N/mm² | L + E | 114 | 204 | 0,041 | 0,067 | 0,044 | 0,071 | 0,047 | 0,076 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 138 | 247 | 0,058 | 0,093 | 0,063 | 0,101 | 0,068 | 0,109 |
| Stainless steels, austenitic | < 700 N/mm² | E | 132 | 237 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 |
| < 850 N/mm² | E | 114 | 204 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 96 | 172 | 0,052 | 0,083 | 0,058 | 0,093 | 0,064 | 0,104 |
| Special alloys | < 1200 N/mm² | E | 78 | 140 | 0,047 | 0,076 | 0,049 | 0,080 | 0,052 | 0,083 |
| Titanium, titanium alloys | < 850 N/mm² | E | 72 | 129 | 0,052 | 0,083 | 0,057 | 0,092 | 0,062 | 0,100 |
| Cast iron | < 180 HB | - | 174 | 312 | 0,078 | 0,126 | 0,086 | 0,138 | 0,093 | 0,150 |
| < 180 HB | - | 138 | 247 | 0,062 | 0,100 | 0,065 | 0,105 | 0,068 | 0,109 | |
| Nodular graphite, malleable iron | < 180 HB | - | 138 | 247 | 0,062 | 0,100 | 0,065 | 0,105 | 0,068 | 0,109 |
| > 260 HB | E | 114 | 204 | 0,062 | 0,100 | 0,065 | 0,105 | 0,068 | 0,109 | |
| Cutting values for roughing contour | ||||||||||||
| For dia. 6-9 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 6 | Dia. 7 | Dia. 8 | Dia. 9 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 252 | 452 | 0,041 | 0,067 | 0,047 | 0,075 | 0,052 | 0,083 | 0,060 | 0,096 |
| 500-850 N/mm² | L + E | 204 | 366 | 0,037 | 0,059 | 0,044 | 0,071 | 0,052 | 0,083 | 0,057 | 0,092 | |
| Carbon steels | < 850 N/mm² | L + E | 204 | 366 | 0,037 | 0,059 | 0,044 | 0,071 | 0,052 | 0,083 | 0,057 | 0,092 |
| 850-1000 N/mm² | L + E | 192 | 344 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 198 | 355 | 0,041 | 0,067 | 0,047 | 0,075 | 0,052 | 0,083 | 0,060 | 0,096 |
| 700-850 N/mm² | L + E | 198 | 355 | 0,037 | 0,059 | 0,044 | 0,071 | 0,052 | 0,083 | 0,058 | 0,093 | |
| 850-1000 N/mm² | L + E | 198 | 355 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 192 | 344 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 252 | 452 | 0,041 | 0,067 | 0,047 | 0,075 | 0,052 | 0,083 | 0,060 | 0,096 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 192 | 344 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 | |
| Nitriding steels | < 1000 N/mm² | L + E | 192 | 344 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,031 | 0,050 | 0,034 | 0,055 | 0,037 | 0,059 | 0,042 | 0,068 | |
| Tool steels | < 850 N/mm² | L + E | 204 | 366 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 |
| 850-1100 N/mm² | L + E | 192 | 344 | 0,026 | 0,043 | 0,032 | 0,051 | 0,037 | 0,059 | 0,044 | 0,071 | |
| High-speed steels | 850-1200 N/mm² | L + E | 114 | 204 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 |
| Spring steels | < 1200 N/mm² | L + E | 114 | 204 | 0,026 | 0,043 | 0,029 | 0,046 | 0,031 | 0,050 | 0,036 | 0,058 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 138 | 247 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,049 | 0,080 |
| Stainless steels, austenitic | < 700 N/mm² | E | 132 | 237 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 |
| < 850 N/mm² | E | 114 | 204 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 96 | 172 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 |
| Special alloys | < 1200 N/mm² | E | 78 | 140 | 0,026 | 0,043 | 0,032 | 0,051 | 0,037 | 0,059 | 0,042 | 0,068 |
| Titanium, titanium alloys | < 850 N/mm² | E | 72 | 129 | 0,031 | 0,050 | 0,036 | 0,058 | 0,041 | 0,067 | 0,047 | 0,075 |
| Cast iron | < 180 HB | - | 174 | 312 | 0,041 | 0,067 | 0,047 | 0,075 | 0,052 | 0,083 | 0,065 | 0,105 |
| < 180 HB | - | 138 | 247 | 0,037 | 0,059 | 0,039 | 0,063 | 0,041 | 0,067 | 0,052 | 0,083 | |
| Nodular graphite, malleable iron | < 180 HB | - | 138 | 247 | 0,037 | 0,059 | 0,039 | 0,063 | 0,041 | 0,067 | 0,052 | 0,083 |
| > 260 HB | E | 114 | 204 | 0,037 | 0,059 | 0,039 | 0,063 | 0,041 | 0,067 | 0,052 | 0,083 | |
| Cutting values for roughing contour | ||||||||||||
| For dia. 2-5 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 2 | Dia. 3 | Dia. 4 | Dia. 5 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 252 | 452 | 0,014 | 0,022 | 0,021 | 0,033 | 0,026 | 0,043 | 0,037 | 0,059 |
| 500-850 N/mm² | L + E | 204 | 366 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 | |
| Carbon steels | < 850 N/mm² | L + E | 204 | 366 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 |
| 850-1000 N/mm² | L + E | 192 | 344 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 198 | 355 | 0,014 | 0,022 | 0,021 | 0,033 | 0,026 | 0,043 | 0,037 | 0,059 |
| 700-850 N/mm² | L + E | 198 | 355 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 | |
| 850-1000 N/mm² | L + E | 198 | 355 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 192 | 344 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 252 | 452 | 0,014 | 0,022 | 0,021 | 0,033 | 0,026 | 0,043 | 0,037 | 0,059 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 192 | 344 | 0,012 | 0,019 | 0,016 | 0,025 | 0,021 | 0,033 | 0,026 | 0,043 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Nitriding steels | < 1000 N/mm² | L + E | 192 | 344 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| 1000-1200 N/mm² | L + E | 168 | 301 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Tool steels | < 850 N/mm² | L + E | 204 | 366 | 0,014 | 0,022 | 0,021 | 0,033 | 0,021 | 0,033 | 0,026 | 0,043 |
| 850-1100 N/mm² | L + E | 192 | 344 | 0,012 | 0,019 | 0,016 | 0,026 | 0,018 | 0,030 | 0,023 | 0,037 | |
| High-speed steels | 850-1200 N/mm² | L + E | 114 | 204 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| Spring steels | < 1200 N/mm² | L + E | 114 | 204 | 0,009 | 0,015 | 0,013 | 0,020 | 0,016 | 0,026 | 0,021 | 0,033 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 138 | 247 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| Stainless steels, austenitic | < 700 N/mm² | E | 132 | 237 | 0,012 | 0,019 | 0,016 | 0,025 | 0,021 | 0,033 | 0,026 | 0,043 |
| < 850 N/mm² | E | 114 | 204 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 96 | 172 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| Special alloys | < 1200 N/mm² | E | 78 | 140 | 0,009 | 0,015 | 0,013 | 0,020 | 0,016 | 0,026 | 0,021 | 0,033 |
| Titanium, titanium alloys | < 850 N/mm² | E | 72 | 129 | 0,012 | 0,019 | 0,016 | 0,026 | 0,021 | 0,033 | 0,026 | 0,043 |
| Cast iron | < 180 HB | - | 174 | 312 | 0,013 | 0,020 | 0,018 | 0,030 | 0,024 | 0,039 | 0,031 | 0,050 |
| < 180 HB | - | 138 | 247 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 | |
| Nodular graphite, malleable iron | < 180 HB | - | 138 | 247 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 |
| > 260 HB | E | 114 | 204 | 0,013 | 0,020 | 0,018 | 0,030 | 0,026 | 0,043 | 0,031 | 0,050 | |
| Cutting values for roughing groove | ||||||||||||
| For dia. 2-5 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 2 | Dia. 3 | Dia. 4 | Dia. 5 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 242 | 441 | 0,014 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| 500-850 N/mm² | L + E | 196 | 357 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Carbon steels | < 850 N/mm² | L + E | 196 | 357 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 |
| 850-1000 N/mm² | L + E | 184 | 336 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 190 | 347 | 0,014 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| 700-850 N/mm² | L + E | 190 | 347 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| 850-1000 N/mm² | L + E | 190 | 347 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 184 | 336 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 242 | 441 | 0,014 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 184 | 336 | 0,012 | 0,019 | 0,015 | 0,024 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Nitriding steels | < 1000 N/mm² | L + E | 184 | 336 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Tool steels | < 850 N/mm² | L + E | 196 | 357 | 0,014 | 0,022 | 0,020 | 0,032 | 0,020 | 0,032 | 0,025 | 0,041 |
| 850-1100 N/mm² | L + E | 184 | 336 | 0,012 | 0,019 | 0,015 | 0,025 | 0,018 | 0,029 | 0,022 | 0,036 | |
| High-speed steels | 850-1200 N/mm² | L + E | 109 | 200 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Spring steels | < 1200 N/mm² | L + E | 109 | 200 | 0,009 | 0,015 | 0,012 | 0,020 | 0,015 | 0,025 | 0,020 | 0,032 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 132 | 242 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Stainless steels, austenitic | < 700 N/mm² | E | 127 | 231 | 0,012 | 0,019 | 0,015 | 0,024 | 0,020 | 0,032 | 0,025 | 0,041 |
| < 850 N/mm² | E | 109 | 200 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 92 | 168 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Special alloys | < 1200 N/mm² | E | 75 | 137 | 0,009 | 0,015 | 0,012 | 0,020 | 0,015 | 0,025 | 0,020 | 0,032 |
| Titanium, titanium alloys | < 850 N/mm² | E | 69 | 126 | 0,012 | 0,019 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Cast iron | < 180 HB | - | 167 | 305 | 0,013 | 0,020 | 0,018 | 0,029 | 0,023 | 0,038 | 0,030 | 0,049 |
| < 180 HB | - | 132 | 242 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Nodular graphite, malleable iron | < 180 HB | - | 132 | 242 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 |
| > 260 HB | E | 109 | 200 | 0,013 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Cutting values for finishing contour | ||||||||||||
| For dia. 6-9 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 6 | Dia. 7 | Dia. 8 | Dia. 9 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 305 | 504 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,057 | 0,094 |
| 500-850 N/mm² | L + E | 247 | 408 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,054 | 0,089 | |
| Carbon steels | < 850 N/mm² | L + E | 247 | 408 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,054 | 0,089 |
| 850-1000 N/mm² | L + E | 232 | 384 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 239 | 396 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,057 | 0,094 |
| 700-850 N/mm² | L + E | 239 | 396 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,056 | 0,091 | |
| 850-1000 N/mm² | L + E | 239 | 396 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 232 | 384 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 305 | 504 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,057 | 0,094 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 232 | 384 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 | |
| Nitriding steels | < 1000 N/mm² | L + E | 232 | 384 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,030 | 0,049 | 0,032 | 0,053 | 0,035 | 0,058 | 0,040 | 0,066 | |
| Tool steels | < 850 N/mm² | L + E | 247 | 408 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 850-1100 N/mm² | L + E | 232 | 384 | 0,025 | 0,041 | 0,030 | 0,050 | 0,035 | 0,058 | 0,042 | 0,069 | |
| High-speed steels | 850-1200 N/mm² | L + E | 138 | 228 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 |
| Spring steels | < 1200 N/mm² | L + E | 138 | 228 | 0,025 | 0,041 | 0,028 | 0,045 | 0,030 | 0,049 | 0,035 | 0,057 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 167 | 276 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| Stainless steels, austenitic | < 700 N/mm² | E | 160 | 264 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 |
| < 850 N/mm² | E | 138 | 228 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 116 | 192 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 |
| Special alloys | < 1200 N/mm² | E | 94 | 156 | 0,025 | 0,041 | 0,030 | 0,050 | 0,035 | 0,058 | 0,040 | 0,066 |
| Titanium, titanium alloys | < 850 N/mm² | E | 87 | 144 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 |
| Cast iron | < 180 HB | - | 210 | 348 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,062 | 0,102 |
| < 180 HB | - | 167 | 276 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,081 | |
| Nodular graphite, malleable iron | < 180 HB | - | 167 | 276 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,081 |
| > 260 HB | E | 138 | 228 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,081 | |
| Cutting values for finishing contour | ||||||||||||
| For dia. 2-5 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 2 | Dia. 3 | Dia. 4 | Dia. 5 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 305 | 504 | 0,013 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| 500-850 N/mm² | L + E | 247 | 408 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Carbon steels | < 850 N/mm² | L + E | 247 | 408 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 |
| 850-1000 N/mm² | L + E | 232 | 384 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 239 | 396 | 0,013 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| 700-850 N/mm² | L + E | 239 | 396 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| 850-1000 N/mm² | L + E | 239 | 396 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 232 | 384 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 305 | 504 | 0,013 | 0,022 | 0,020 | 0,032 | 0,025 | 0,041 | 0,035 | 0,058 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 232 | 384 | 0,011 | 0,018 | 0,015 | 0,024 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Nitriding steels | < 1000 N/mm² | L + E | 232 | 384 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Tool steels | < 850 N/mm² | L + E | 247 | 408 | 0,013 | 0,022 | 0,020 | 0,032 | 0,020 | 0,032 | 0,025 | 0,041 |
| 850-1100 N/mm² | L + E | 232 | 384 | 0,011 | 0,018 | 0,015 | 0,025 | 0,018 | 0,029 | 0,022 | 0,036 | |
| High-speed steels | 850-1200 N/mm² | L + E | 138 | 228 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Spring steels | < 1200 N/mm² | L + E | 138 | 228 | 0,009 | 0,014 | 0,012 | 0,020 | 0,015 | 0,025 | 0,020 | 0,032 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 167 | 276 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Stainless steels, austenitic | < 700 N/mm² | E | 160 | 264 | 0,011 | 0,018 | 0,015 | 0,024 | 0,020 | 0,032 | 0,025 | 0,041 |
| < 850 N/mm² | E | 138 | 228 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 116 | 192 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Special alloys | < 1200 N/mm² | E | 94 | 156 | 0,009 | 0,014 | 0,012 | 0,020 | 0,015 | 0,025 | 0,020 | 0,032 |
| Titanium, titanium alloys | < 850 N/mm² | E | 87 | 144 | 0,011 | 0,018 | 0,015 | 0,025 | 0,020 | 0,032 | 0,025 | 0,041 |
| Cast iron | < 180 HB | - | 210 | 348 | 0,012 | 0,020 | 0,018 | 0,029 | 0,023 | 0,038 | 0,030 | 0,049 |
| < 180 HB | - | 167 | 276 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Nodular graphite, malleable iron | < 180 HB | - | 167 | 276 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 |
| > 260 HB | E | 138 | 228 | 0,012 | 0,020 | 0,018 | 0,029 | 0,025 | 0,041 | 0,030 | 0,049 | |
| Key | ||
| L = air | ae = 0.5xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Key | ||
| L = air | ae = 1xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing groove | ||||||||
| For dia. 16-20 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 16 | Dia. 20 | |||||||
| min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 242 | 441 | 0,095 | 0,155 | 0,114 | 0,187 |
| 500-850 N/mm² | L + E | 196 | 357 | 0,089 | 0,146 | 0,105 | 0,171 | |
| Carbon steels | < 850 N/mm² | L + E | 196 | 357 | 0,089 | 0,146 | 0,105 | 0,171 |
| 850-1000 N/mm² | L + E | 184 | 336 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 190 | 347 | 0,095 | 0,155 | 0,114 | 0,187 |
| 700-850 N/mm² | L + E | 190 | 347 | 0,089 | 0,146 | 0,105 | 0,171 | |
| 850-1000 N/mm² | L + E | 190 | 347 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 184 | 336 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,059 | 0,097 | 0,079 | 0,130 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 242 | 441 | 0,094 | 0,154 | 0,114 | 0,187 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 184 | 336 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,069 | 0,113 | 0,079 | 0,130 | |
| Nitriding steels | < 1000 N/mm² | L + E | 184 | 336 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,059 | 0,097 | 0,079 | 0,130 | |
| Tool steels | < 850 N/mm² | L + E | 196 | 357 | 0,079 | 0,130 | 0,099 | 0,162 |
| 850-1100 N/mm² | L + E | 184 | 336 | 0,069 | 0,113 | 0,089 | 0,146 | |
| High-speed steels | 850-1200 N/mm² | L + E | 109 | 200 | 0,069 | 0,113 | 0,089 | 0,146 |
| Spring steels | < 1200 N/mm² | L + E | 109 | 200 | 0,050 | 0,081 | 0,069 | 0,113 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 132 | 242 | 0,079 | 0,130 | 0,089 | 0,146 |
| Stainless steels, austenitic | < 700 N/mm² | E | 127 | 231 | 0,069 | 0,113 | 0,079 | 0,130 |
| < 850 N/mm² | E | 109 | 200 | 0,069 | 0,113 | 0,079 | 0,130 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 92 | 168 | 0,069 | 0,113 | 0,079 | 0,130 |
| Special alloys | < 1200 N/mm² | E | 75 | 137 | 0,065 | 0,106 | 0,079 | 0,130 |
| Titanium, titanium alloys | < 850 N/mm² | E | 69 | 126 | 0,069 | 0,113 | 0,089 | 0,146 |
| Cast iron | < 180 HB | - | 167 | 305 | 0,109 | 0,178 | 0,129 | 0,211 |
| < 180 HB | - | 132 | 242 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Nodular graphite, malleable iron | < 180 HB | - | 132 | 242 | 0,079 | 0,130 | 0,099 | 0,162 |
| > 260 HB | E | 109 | 200 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Cutting values for finishing contour | ||||||||
| For dia. 14-20 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 16 | Dia. 20 | |||||||
| min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 305 | 504 | 0,095 | 0,155 | 0,114 | 0,187 |
| 500-850 N/mm² | L + E | 247 | 408 | 0,089 | 0,146 | 0,105 | 0,171 | |
| Carbon steels | < 850 N/mm² | L + E | 247 | 408 | 0,089 | 0,146 | 0,105 | 0,171 |
| 850-1000 N/mm² | L + E | 232 | 384 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 239 | 396 | 0,095 | 0,155 | 0,114 | 0,187 |
| 700-850 N/mm² | L + E | 239 | 396 | 0,089 | 0,146 | 0,105 | 0,171 | |
| 850-1000 N/mm² | L + E | 239 | 396 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 232 | 384 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,059 | 0,097 | 0,079 | 0,130 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 305 | 504 | 0,094 | 0,154 | 0,114 | 0,187 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 232 | 384 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,069 | 0,113 | 0,079 | 0,130 | |
| Nitriding steels | < 1000 N/mm² | L + E | 232 | 384 | 0,079 | 0,130 | 0,099 | 0,162 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,059 | 0,097 | 0,079 | 0,130 | |
| Tool steels | < 850 N/mm² | L + E | 247 | 408 | 0,079 | 0,130 | 0,099 | 0,162 |
| 850-1100 N/mm² | L + E | 232 | 384 | 0,069 | 0,113 | 0,089 | 0,146 | |
| High-speed steels | 850-1200 N/mm² | L + E | 138 | 228 | 0,069 | 0,113 | 0,089 | 0,146 |
| Spring steels | < 1200 N/mm² | L + E | 138 | 228 | 0,050 | 0,081 | 0,069 | 0,113 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 167 | 276 | 0,079 | 0,130 | 0,089 | 0,146 |
| Stainless steels, austenitic | < 700 N/mm² | E | 160 | 264 | 0,069 | 0,113 | 0,079 | 0,130 |
| < 850 N/mm² | E | 138 | 228 | 0,069 | 0,113 | 0,079 | 0,130 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 116 | 192 | 0,069 | 0,113 | 0,079 | 0,130 |
| Special alloys | < 1200 N/mm² | E | 94 | 156 | 0,065 | 0,106 | 0,079 | 0,130 |
| Titanium, titanium alloys | < 850 N/mm² | E | 87 | 144 | 0,069 | 0,113 | 0,089 | 0,146 |
| Cast iron | < 180 HB | - | 210 | 348 | 0,109 | 0,178 | 0,129 | 0,211 |
| < 180 HB | - | 167 | 276 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Nodular graphite, malleable iron | < 180 HB | - | 167 | 276 | 0,079 | 0,130 | 0,099 | 0,162 |
| > 260 HB | E | 138 | 228 | 0,079 | 0,130 | 0,099 | 0,162 | |
| Cutting values for roughing groove | ||||||||||
| For dia. 10-12 | ||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||
| Dia. 10 | Dia. 11 | Dia. 12 | ||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 242 | 441 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| 500-850 N/mm² | L + E | 196 | 357 | 0,059 | 0,097 | 0,067 | 0,110 | 0,075 | 0,122 | |
| Carbon steels | < 850 N/mm² | L + E | 196 | 357 | 0,059 | 0,097 | 0,064 | 0,105 | 0,069 | 0,113 |
| 850-1000 N/mm² | L + E | 184 | 336 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 190 | 347 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| 700-850 N/mm² | L + E | 190 | 347 | 0,062 | 0,101 | 0,068 | 0,112 | 0,075 | 0,122 | |
| 850-1000 N/mm² | L + E | 190 | 347 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 184 | 336 | 0,055 | 0,090 | 0,057 | 0,094 | 0,059 | 0,097 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,050 | 0,081 | 0,052 | 0,086 | 0,055 | 0,090 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 242 | 441 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 184 | 336 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| Nitriding steels | < 1000 N/mm² | L + E | 184 | 336 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,045 | 0,074 | 0,047 | 0,077 | 0,050 | 0,081 | |
| Tool steels | < 850 N/mm² | L + E | 196 | 357 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 850-1100 N/mm² | L + E | 184 | 336 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| High-speed steels | 850-1200 N/mm² | L + E | 109 | 200 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| Spring steels | < 1200 N/mm² | L + E | 109 | 200 | 0,040 | 0,065 | 0,042 | 0,069 | 0,045 | 0,074 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 132 | 242 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| Stainless steels, austenitic | < 700 N/mm² | E | 127 | 231 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| < 850 N/mm² | E | 109 | 200 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 92 | 168 | 0,050 | 0,081 | 0,056 | 0,091 | 0,062 | 0,101 |
| Special alloys | < 1200 N/mm² | E | 75 | 137 | 0,045 | 0,074 | 0,047 | 0,077 | 0,050 | 0,081 |
| Titanium, titanium alloys | < 850 N/mm² | E | 69 | 126 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| Cast iron | < 180 HB | - | 167 | 305 | 0,075 | 0,122 | 0,082 | 0,134 | 0,089 | 0,146 |
| < 180 HB | - | 132 | 242 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 | |
| Nodular graphite, malleable iron | < 180 HB | - | 132 | 242 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 |
| > 260 HB | E | 109 | 200 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 | |
| Cutting values for roughing groove | ||||||||||||
| For dia. 6-9 | ||||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||||
| Dia. 6 | Dia. 7 | Dia. 8 | Dia. 9 | |||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 242 | 441 | 0,040 | 0,065 | 0,045 | 0,072 | 0,050 | 0,081 | 0,057 | 0,093 |
| 500-850 N/mm² | L + E | 196 | 357 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,054 | 0,089 | |
| Carbon steels | < 850 N/mm² | L + E | 196 | 357 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,054 | 0,089 |
| 850-1000 N/mm² | L + E | 184 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 190 | 347 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,057 | 0,093 |
| 700-850 N/mm² | L + E | 190 | 347 | 0,035 | 0,058 | 0,042 | 0,069 | 0,050 | 0,081 | 0,056 | 0,091 | |
| 850-1000 N/mm² | L + E | 190 | 347 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 184 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 242 | 441 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,057 | 0,093 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 184 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 | |
| Nitriding steels | < 1000 N/mm² | L + E | 184 | 336 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 1000-1200 N/mm² | L + E | 161 | 294 | 0,030 | 0,049 | 0,032 | 0,053 | 0,035 | 0,058 | 0,040 | 0,066 | |
| Tool steels | < 850 N/mm² | L + E | 196 | 357 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,077 |
| 850-1100 N/mm² | L + E | 184 | 336 | 0,025 | 0,041 | 0,030 | 0,049 | 0,035 | 0,058 | 0,042 | 0,069 | |
| High-speed steels | 850-1200 N/mm² | L + E | 109 | 200 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,073 |
| Spring steels | < 1200 N/mm² | L + E | 109 | 200 | 0,025 | 0,041 | 0,027 | 0,045 | 0,030 | 0,049 | 0,035 | 0,057 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 132 | 242 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,047 | 0,069 |
| Stainless steels, austenitic | < 700 N/mm² | E | 127 | 231 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,063 |
| < 850 N/mm² | E | 109 | 200 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,063 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 92 | 168 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,063 |
| Special alloys | < 1200 N/mm² | E | 75 | 137 | 0,025 | 0,041 | 0,030 | 0,049 | 0,035 | 0,058 | 0,040 | 0,057 |
| Titanium, titanium alloys | < 850 N/mm² | E | 69 | 126 | 0,030 | 0,049 | 0,035 | 0,057 | 0,040 | 0,065 | 0,045 | 0,063 |
| Cast iron | < 180 HB | - | 167 | 305 | 0,040 | 0,065 | 0,045 | 0,073 | 0,050 | 0,081 | 0,062 | 0,092 |
| < 180 HB | - | 132 | 242 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,073 | |
| Nodular graphite, malleable iron | < 180 HB | - | 132 | 242 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,073 |
| > 260 HB | E | 109 | 200 | 0,035 | 0,058 | 0,037 | 0,061 | 0,040 | 0,065 | 0,050 | 0,073 | |
| Cutting values for finishing contour | ||||||||||
| For dia. 10-12 | ||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||
| Dia. 10 | Dia. 11 | Dia. 12 | ||||||||
| min. | max. | min. | max. | min. | max. | min. | max. | |||
| General structural steels | < 500 N/mm² | L + E | 305 | 504 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| 500-850 N/mm² | L + E | 247 | 408 | 0,059 | 0,097 | 0,067 | 0,110 | 0,075 | 0,122 | |
| Carbon steels | < 850 N/mm² | L + E | 247 | 408 | 0,059 | 0,097 | 0,064 | 0,105 | 0,069 | 0,113 |
| 850-1000 N/mm² | L + E | 232 | 384 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 239 | 396 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| 700-850 N/mm² | L + E | 239 | 396 | 0,062 | 0,101 | 0,068 | 0,112 | 0,075 | 0,122 | |
| 850-1000 N/mm² | L + E | 239 | 396 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 232 | 384 | 0,055 | 0,090 | 0,057 | 0,094 | 0,059 | 0,097 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,050 | 0,081 | 0,052 | 0,086 | 0,055 | 0,090 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 305 | 504 | 0,065 | 0,106 | 0,072 | 0,118 | 0,079 | 0,130 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 232 | 384 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| Nitriding steels | < 1000 N/mm² | L + E | 232 | 384 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 1000-1200 N/mm² | L + E | 203 | 336 | 0,045 | 0,074 | 0,047 | 0,077 | 0,050 | 0,081 | |
| Tool steels | < 850 N/mm² | L + E | 247 | 408 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| 850-1100 N/mm² | L + E | 232 | 384 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| High-speed steels | 850-1200 N/mm² | L + E | 138 | 228 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| Spring steels | < 1200 N/mm² | L + E | 138 | 228 | 0,040 | 0,065 | 0,042 | 0,069 | 0,045 | 0,074 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 167 | 276 | 0,055 | 0,090 | 0,060 | 0,098 | 0,065 | 0,106 |
| Stainless steels, austenitic | < 700 N/mm² | E | 160 | 264 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| < 850 N/mm² | E | 138 | 228 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 116 | 192 | 0,050 | 0,081 | 0,056 | 0,091 | 0,062 | 0,101 |
| Special alloys | < 1200 N/mm² | E | 94 | 156 | 0,045 | 0,074 | 0,047 | 0,077 | 0,050 | 0,081 |
| Titanium, titanium alloys | < 850 N/mm² | E | 87 | 144 | 0,050 | 0,081 | 0,054 | 0,089 | 0,059 | 0,097 |
| Cast iron | < 180 HB | - | 210 | 348 | 0,075 | 0,122 | 0,082 | 0,134 | 0,089 | 0,146 |
| < 180 HB | - | 167 | 276 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 | |
| Nodular graphite, malleable iron | < 180 HB | - | 167 | 276 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 |
| > 260 HB | E | 138 | 228 | 0,059 | 0,097 | 0,062 | 0,102 | 0,065 | 0,106 | |
| Key | ||
| L = air | ae = 0.1xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %. | ||