HPC end mill with corner radius, Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient
End mill SC4.0 Inox DIN 6527L Ultrad ER HA
ENDMIL-SP-4.0-DIN6527L-IX-UD-HA-D10X0,5
Art.-no. 5443313411
EAN 4062856122097




























Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8647 |
Material to be processed | Steel, Stainless steel, Titanium, Aluminium, GRP |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Clearance diameter (d3) | 9.5 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | ULTRADUR |
Coolant supply | External |
Twist angle | 39-42° |
Corner radius (R) | 0.5 mm |
Length (l1) | 72 mm |
Cutting edge length (l2) | 22 mm |
Clearance length (l3) | 34 mm |
Number of cutting edges (Z) | 4 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, Plastics, FRP |
Cutting values for roughing contour | ||||||
For dia. 5-8 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 5 | Dia. 6 | Dia. 8 | ||||
General structural steels | < 500 N/mm² | L + E | 235 | 0,031 | 0,037 | 0,051 |
500-850 N/mm² | L + E | 190 | 0,031 | 0,037 | 0,051 | |
Carbon steels | < 850 N/mm² | L + E | 190 | 0,031 | 0,037 | 0,051 |
850-1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 | |
Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,031 | 0,037 | 0,051 |
700-850 N/mm² | L + E | 185 | 0,031 | 0,037 | 0,051 | |
850-1000 N/mm² | L + E | 185 | 0,021 | 0,025 | 0,032 | |
Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 |
1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,031 | 0,037 | 0,051 |
Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 |
1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 |
1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
Tool steels | < 850 N/mm² | L + E | 190 | 0,021 | 0,025 | 0,032 |
850-1100 N/mm² | L + E | 180 | 0,019 | 0,023 | 0,028 | |
High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,019 | 0,023 | 0,028 |
Spring steels | < 1200 N/mm² | L + E | 105 | 0,019 | 0,023 | 0,028 |
Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,023 | 0,028 | 0,034 |
Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,023 | 0,028 | 0,034 |
< 850 N/mm² | E | 105 | 0,016 | 0,019 | 0,028 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,016 | 0,019 | 0,028 |
Special alloys | < 1200 N/mm² | E | 70 | 0,023 | 0,027 | 0,036 |
Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,023 | 0,027 | 0,036 |
Cast iron | < 180 HB | - | 160 | 0,029 | 0,034 | 0,045 |
< 180 HB | - | 130 | 0,029 | 0,034 | 0,045 | |
Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,029 | 0,034 | 0,045 |
> 260 HB | E | 105 | 0,029 | 0,034 | 0,045 |
Key | ||
L = air | ae = 0.06xd1 | |
E = emulsion | ||
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 0.06xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing contour | ||||||
For dia. 10-16 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 10 | Dia. 12 | Dia. 16 | ||||
General structural steels | < 500 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 |
500-850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 | |
Carbon steels | < 850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 |
850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | |
Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 |
700-850 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 | |
850-1000 N/mm² | L + E | 185 | 0,039 | 0,051 | 0,068 | |
Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 |
1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 |
Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 |
1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 |
1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
Tool steels | < 850 N/mm² | L + E | 190 | 0,039 | 0,051 | 0,068 |
850-1100 N/mm² | L + E | 180 | 0,034 | 0,045 | 0,062 | |
High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 |
Spring steels | < 1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 |
Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,045 | 0,056 | 0,062 |
Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,045 | 0,056 | 0,062 |
< 850 N/mm² | E | 105 | 0,036 | 0,051 | 0,068 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,036 | 0,051 | 0,068 |
Special alloys | < 1200 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 |
Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 |
Cast iron | < 180 HB | - | 160 | 0,056 | 0,068 | 0,090 |
< 180 HB | - | 130 | 0,056 | 0,068 | 0,090 | |
Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,056 | 0,068 | 0,090 |
> 260 HB | E | 105 | 0,056 | 0,068 | 0,090 |