HPC end mill with corner radius, Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient
End mill SC4.0 Inox DIN 6527L Ultrad ER HA
ENDMIL-SP-4.0-DIN6527L-IX-UD-HA-D5X0,5
Art.-no. 5443313401
EAN 4062856122127
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				
				Register now and access more than 125,000 products
Datasheets(X)
![]()  | |
Product code  | 8647  | 
Material to be processed  | Steel, Stainless steel, Titanium, Aluminium, GRP  | 
Diameter (d1)  | 5 mm  | 
Shank diameter (d2)  | 6 mm  | 
Clearance diameter (d3)  | 4.6 mm  | 
Standards  | DIN 6527  | 
Construction length  | Long  | 
Shank style  | Cylindrical DIN 6535-HA  | 
Cutting material  | SC  | 
Surface  | ULTRADUR  | 
Coolant supply  | External  | 
Twist angle  | 39-42°  | 
Corner radius (R)  | 0.5 mm  | 
Length (l1)  | 57 mm  | 
Cutting edge length (l2)  | 13 mm  | 
Clearance length (l3)  | 18 mm  | 
Number of cutting edges (Z)  | 4 PCS  | 
Tolerance of cutting edge diameter  | h10  | 
Tolerance of shank diameter  | h6  | 
Material of sub-group  | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, Plastics, FRP  | 
| Cutting values for roughing contour | ||||||
| For dia. 5-8 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 5 | Dia. 6 | Dia. 8 | ||||
| General structural steels | < 500 N/mm² | L + E | 235 | 0,031 | 0,037 | 0,051 | 
| 500-850 N/mm² | L + E | 190 | 0,031 | 0,037 | 0,051 | |
| Carbon steels | < 850 N/mm² | L + E | 190 | 0,031 | 0,037 | 0,051 | 
| 850-1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,031 | 0,037 | 0,051 | 
| 700-850 N/mm² | L + E | 185 | 0,031 | 0,037 | 0,051 | |
| 850-1000 N/mm² | L + E | 185 | 0,021 | 0,025 | 0,032 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 | 
| 1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,031 | 0,037 | 0,051 | 
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 | 
| 1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,021 | 0,025 | 0,032 | 
| 1000-1200 N/mm² | L + E | 155 | 0,019 | 0,023 | 0,028 | |
| Tool steels | < 850 N/mm² | L + E | 190 | 0,021 | 0,025 | 0,032 | 
| 850-1100 N/mm² | L + E | 180 | 0,019 | 0,023 | 0,028 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,019 | 0,023 | 0,028 | 
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,019 | 0,023 | 0,028 | 
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,023 | 0,028 | 0,034 | 
| Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,023 | 0,028 | 0,034 | 
| < 850 N/mm² | E | 105 | 0,016 | 0,019 | 0,028 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,016 | 0,019 | 0,028 | 
| Special alloys | < 1200 N/mm² | E | 70 | 0,023 | 0,027 | 0,036 | 
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,023 | 0,027 | 0,036 | 
| Cast iron | < 180 HB | - | 160 | 0,029 | 0,034 | 0,045 | 
| < 180 HB | - | 130 | 0,029 | 0,034 | 0,045 | |
| Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,029 | 0,034 | 0,045 | 
| > 260 HB | E | 105 | 0,029 | 0,034 | 0,045 | |
| Key | ||
| L = air | ae = 0.06xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.06xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing contour | ||||||
| For dia. 10-16 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 10 | Dia. 12 | Dia. 16 | ||||
| General structural steels | < 500 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 | 
| 500-850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 | |
| Carbon steels | < 850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 | 
| 850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 | 
| 700-850 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 | |
| 850-1000 N/mm² | L + E | 185 | 0,039 | 0,051 | 0,068 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 | 
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | |
| Tool steels | < 850 N/mm² | L + E | 190 | 0,039 | 0,051 | 0,068 | 
| 850-1100 N/mm² | L + E | 180 | 0,034 | 0,045 | 0,062 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 | 
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 | 
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,045 | 0,056 | 0,062 | 
| Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,045 | 0,056 | 0,062 | 
| < 850 N/mm² | E | 105 | 0,036 | 0,051 | 0,068 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,036 | 0,051 | 0,068 | 
| Special alloys | < 1200 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 | 
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 | 
| Cast iron | < 180 HB | - | 160 | 0,056 | 0,068 | 0,090 | 
| < 180 HB | - | 130 | 0,056 | 0,068 | 0,090 | |
| Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,056 | 0,068 | 0,090 | 
| > 260 HB | E | 105 | 0,056 | 0,068 | 0,090 | |
