HPC end mill with corner radius Speedcut 4.0-Universal, long, optional, four cutting edges, uneven angle of twist gradient
ENDMIL-SP-4.0-DIN6527L-UV-TD-HA-D8X1
Art.-no. 5443312006
EAN 4062856187119
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8547 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal |
Diameter (d1) | 8 mm |
Shank diameter (d2) | 8 mm |
Clearance diameter (d3) | 7.5 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TWINDUR |
Coolant supply | External |
Twist angle | 35-38° |
Corner radius (R) | 1 mm |
Length (l1) | 63 mm |
Cutting edge length (l2) | 19 mm |
Clearance length (l3) | 29 mm |
Number of cutting edges (Z) | 4 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |
| Cutting values for roughing contour | |||||||
| For dia. 6-12 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | ||||
| Steels | |||||||
| General structural steels | < 500 N/mm² | L + E | 235 | 0,037 | 0,051 | 0,068 | 0,090 |
| 500-850 N/mm² | L + E | 190 | 0,037 | 0,051 | 0,068 | 0,090 | |
| Machining steels | < 850 N/mm² | L + E | 190 | 0,037 | 0,051 | 0,068 | 0,090 |
| 850-1000 N/mm² | L + E | 180 | 0,025 | 0,032 | 0,039 | 0,051 | |
| Non-alloyed tempering steels | < 700 N/mm² | L + E | 185 | 0,037 | 0,051 | 0,068 | 0,090 |
| 700-850 N/mm² | L + E | 185 | 0,037 | 0,051 | 0,068 | 0,090 | |
| 850-1000 N/mm² | L + E | 185 | 0,025 | 0,032 | 0,039 | 0,051 | |
| Alloyed tempering steels | 850-1000 N/mm² | L + E | 180 | 0,025 | 0,032 | 0,039 | 0,051 |
| 1000-1200 N/mm² | L + E | 155 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,037 | 0,051 | 0,068 | 0,090 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,025 | 0,032 | 0,039 | 0,051 |
| 1000-1200 N/mm² | L + E | 155 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,025 | 0,032 | 0,039 | 0,051 |
| 1000-1200 N/mm² | L + E | 155 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Tool steels | < 850 N/mm² | L + E | 190 | 0,025 | 0,032 | 0,039 | 0,051 |
| 850-1100 N/mm² | L + E | 180 | 0,023 | 0,028 | 0,034 | 0,045 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,023 | 0,028 | 0,034 | 0,045 |
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,023 | 0,028 | 0,034 | 0,045 |
| Stainless steels | |||||||
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,028 | 0,034 | 0,045 | 0,056 |
| Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,028 | 0,034 | 0,045 | 0,056 |
| < 850 N/mm² | E | 105 | 0,019 | 0,028 | 0,036 | 0,051 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,019 | 0,028 | 0,036 | 0,051 |
| Special alloys | < 1200 N/mm² | E | 70 | 0,027 | 0,036 | 0,045 | 0,056 |
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,027 | 0,036 | 0,045 | 0,056 |
| Cast metals | |||||||
| Cast iron | < 180 HB | - | 160 | 0,034 | 0,045 | 0,056 | 0,068 |
| < 180 HB | - | 130 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Spheroidal graphite, malleable iron | < 180 HB | - | 130 | 0,034 | 0,045 | 0,056 | 0,068 |
| > 260 HB | E | 105 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Legend |
| L = air |
| E = emulsion |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/z] |
| ae (radial cutting thickness) = 0.06xd1 |
| ap (axial cutting thickness) = 0.06xd1 |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values for finishing contour | |||||||
| For dia. 6-12 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | ||||
| Steels | |||||||
| General structural steels | < 500 N/mm² | L + E | 300 | 0,061 | 0,071 | 0,081 | 0,090 |
| 500-850 N/mm² | L + E | 235 | 0,061 | 0,071 | 0,081 | 0,090 | |
| Machining steels | < 850 N/mm² | L + E | 235 | 0,061 | 0,071 | 0,081 | 0,090 |
| 850-1000 N/mm² | L + E | 230 | 0,041 | 0,051 | 0,061 | 0,071 | |
| Non-alloyed tempering steels | < 700 N/mm² | L + E | 260 | 0,061 | 0,071 | 0,081 | 0,090 |
| 700-850 N/mm² | L + E | 235 | 0,061 | 0,071 | 0,081 | 0,090 | |
| 850-1000 N/mm² | L + E | 230 | 0,041 | 0,051 | 0,061 | 0,071 | |
| Alloyed tempering steels | 850-1000 N/mm² | L + E | 220 | 0,041 | 0,051 | 0,061 | 0,071 |
| 1000-1200 N/mm² | L + E | 190 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | L + E | 300 | 0,061 | 0,071 | 0,081 | 0,090 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 230 | 0,041 | 0,051 | 0,061 | 0,071 |
| 1000-1200 N/mm² | L + E | 190 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Nitriding steels | < 1000 N/mm² | L + E | 230 | 0,041 | 0,051 | 0,061 | 0,071 |
| 1000-1200 N/mm² | L + E | 190 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Tool steels | < 850 N/mm² | L + E | 240 | 0,041 | 0,051 | 0,061 | 0,071 |
| 850-1100 N/mm² | L + E | 230 | 0,034 | 0,045 | 0,056 | 0,068 | |
| High-speed steels | 850-1200 N/mm² | L + E | 130 | 0,034 | 0,045 | 0,056 | 0,068 |
| Spring steels | < 1200 N/mm² | L + E | 130 | 0,034 | 0,045 | 0,056 | 0,068 |
| Stainless steels | |||||||
| Stainless steels, sulphurated | < 700 N/mm² | E | 160 | 0,041 | 0,051 | 0,061 | 0,071 |
| Stainless steels, austenitic | < 700 N/mm² | E | 140 | 0,041 | 0,051 | 0,061 | 0,071 |
| < 850 N/mm² | E | 130 | 0,034 | 0,045 | 0,056 | 0,068 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 115 | 0,034 | 0,045 | 0,056 | 0,068 |
| Special alloys | < 1200 N/mm² | E | 90 | 0,023 | 0,036 | 0,034 | 0,061 |
| Titanium, titanium alloys | < 850 N/mm² | E | 90 | 0,023 | 0,036 | 0,034 | 0,061 |
| Cast metals | |||||||
| Cast iron | < 180 HB | - | 205 | 0,030 | 0,061 | 0,081 | 0,100 |
| < 180 HB | - | 130 | 0,030 | 0,061 | 0,081 | 0,100 | |
| Spheroidal graphite, malleable iron | < 180 HB | - | 160 | 0,030 | 0,061 | 0,081 | 0,100 |
| > 260 HB | E | 130 | 0,030 | 0,061 | 0,081 | 0,100 | |
| Legend |
| L = air |
| E = emulsion |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/z] |
| ae (radial cutting thickness) = 0.06xd1 |
| ap (axial cutting thickness) = 1xd1 |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
