Welcome to Würth Slowakia For trade customers only

HPT HSCo-PM end mill DIN 844K, short, centre-cutting

ENDMIL-DIN844B-H-HSCOPM-TN-D20,0MM

Art.-no. 5443600737

EAN 4055375878095

Price for selected packaging unit
HPT HSCo-PM end mill DIN 844K, short, centre-cutting

Art.-no. 5443600737

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from powder metallurgical material for use in extreme machining conditions and/or for a long tool life. Wide range of applications on medium to high-strength materials (approx. 900-1400 N/mm²), e.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2017

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Diameter (d1)

20 mm

Shank diameter (d2)

20 mm

Standards

DIN 844

Construction length

Short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo-PM

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

104 mm

Cutting edge length (l2)

38 mm

Number of cutting edges

4 PCS

Tolerance of cutting edge diameter

k12

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Key
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 16 to dia. 25
Material designation Tensile strength Cooling vc fz
Dia. 16-19.9 Dia. 20-23.9 Dia. 24-25
General structural steels < 500 N/mm² E 83 0,060 0,076 0,094
500-850 N/mm² E 69 0,053 0,067 0,083
Carbon steels < 850 N/mm² E 74 0,053 0,067 0,083
850-1000 N/mm² E 69 0,053 0,067 0,083
Unalloyed heat-treated steels < 700 N/mm² E 69 0,053 0,067 0,083
700-850 N/mm² E 64 0,053 0,067 0,083
850-1000 N/mm² E 51 0,053 0,067 0,083
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,053 0,067 0,083
1000-1200 N/mm² E 46 0,060 0,076 0,094
Unalloyed case-hardening steels < 750 N/mm² E 64 0,053 0,067 0,083
Alloyed case-hardening steels < 1000 N/mm² E 60 0,053 0,067 0,083
1000-1200 N/mm² E 51 0,060 0,076 0,094
Nitriding steels < 1000 N/mm² E 51 0,053 0,067 0,083
1000-1200 N/mm² E 41 0,060 0,076 0,094
Tool steels < 850 N/mm² E 41 0,053 0,067 0,083
850-1100 N/mm² E 37 0,060 0,076 0,094
1100-1400 N/mm² E 32 0,060 0,076 0,094
High-speed steels 850-1200 N/mm² E 26 0,060 0,076 0,094
Wear-resistant constructional steel 1350 N/mm² E 28 0,060 0,076 0,094
Spring steels < 1200 N/mm² E 21 0,060 0,076 0,094
Stainless steels, sulphurated < 700 N/mm² E 41 0,053 0,067 0,083
Stainless steels, austenitic < 700 N/mm² E 32 0,053 0,067 0,083
< 850 N/mm² E 23 0,053 0,067 0,083
Stainless steels, martensitic < 1100 N/mm² E 18 0,060 0,076 0,094
Cast iron < 180 HB - 64 0,053 0,067 0,083
> 180 HB - 55 0,053 0,067 0,083
Nodular graphite, malleable iron > 180 HB - 41 0,053 0,067 0,083
> 260 HB E 32 0,053 0,067 0,083
Titanium, titanium alloys < 850 N/mm² E 23 0,060 0,076 0,094
Cutting values for roughing contour
For dia. 6 to dia. 15.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9 Dia. 12-15.9
General structural steels < 500 N/mm² E 83 0,020 0,028 0,037 0,044
500-850 N/mm² E 69 0,017 0,024 0,033 0,038
Carbon steels < 850 N/mm² E 74 0,017 0,024 0,033 0,038
850-1000 N/mm² E 69 0,017 0,024 0,033 0,038
Unalloyed heat-treated steels < 700 N/mm² E 69 0,017 0,024 0,033 0,038
700-850 N/mm² E 64 0,017 0,024 0,033 0,038
850-1000 N/mm² E 51 0,017 0,024 0,033 0,038
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,017 0,024 0,033 0,038
1000-1200 N/mm² E 46 0,020 0,028 0,037 0,044
Unalloyed case-hardening steels < 750 N/mm² E 64 0,017 0,024 0,033 0,038
Alloyed case-hardening steels < 1000 N/mm² E 60 0,017 0,024 0,033 0,038
1000-1200 N/mm² E 51 0,020 0,028 0,037 0,044
Nitriding steels < 1000 N/mm² E 51 0,017 0,024 0,033 0,038
1000-1200 N/mm² E 41 0,020 0,028 0,037 0,044
Tool steels < 850 N/mm² E 41 0,017 0,024 0,033 0,038
850-1100 N/mm² E 37 0,020 0,028 0,037 0,044
1100-1400 N/mm² E 32 0,020 0,028 0,037 0,044
High-speed steels 850-1200 N/mm² E 26 0,020 0,028 0,037 0,044
Wear-resistant constructional steel 1350 N/mm² E 28 0,020 0,028 0,037 0,044
Spring steels < 1200 N/mm² E 21 0,020 0,028 0,037 0,044
Stainless steels, sulphurated < 700 N/mm² E 41 0,017 0,024 0,033 0,038
Stainless steels, austenitic < 700 N/mm² E 32 0,017 0,024 0,033 0,038
< 850 N/mm² E 23 0,017 0,024 0,033 0,038
Stainless steels, martensitic < 1100 N/mm² E 18 0,020 0,028 0,037 0,044
Cast iron < 180 HB - 64 0,017 0,024 0,033 0,038
> 180 HB - 55 0,017 0,024 0,033 0,038
Nodular graphite, malleable iron > 180 HB - 41 0,017 0,024 0,033 0,038
> 260 HB E 32 0,017 0,024 0,033 0,038
Titanium, titanium alloys < 850 N/mm² E 23 0,020 0,028 0,037 0,044
Key
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing groove
For dia. 12 to dia. 25
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20-25
General structural steels < 500 N/mm² E 83 0,035 0,040 0,050
500-850 N/mm² E 69 0,035 0,040 0,046
Carbon steels < 850 N/mm² E 74 0,035 0,040 0,046
850-1000 N/mm² E 69 0,035 0,040 0,046
Unalloyed heat-treated steels < 700 N/mm² E 69 0,035 0,040 0,046
700-850 N/mm² E 64 0,035 0,040 0,046
850-1000 N/mm² E 51 0,035 0,040 0,046
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,035 0,040 0,046
1000-1200 N/mm² E 46 0,035 0,040 0,050
Unalloyed case-hardening steels < 750 N/mm² E 64 0,035 0,040 0,046
Alloyed case-hardening steels < 1000 N/mm² E 60 0,035 0,040 0,046
1000-1200 N/mm² E 51 0,035 0,040 0,050
Nitriding steels < 1000 N/mm² E 51 0,035 0,040 0,046
1000-1200 N/mm² E 41 0,035 0,040 0,050
Tool steels < 850 N/mm² E 41 0,035 0,040 0,046
850-1100 N/mm² E 37 0,035 0,040 0,050
1100-1400 N/mm² E 32 0,035 0,040 0,050
High-speed steels 850-1200 N/mm² E 26 0,035 0,040 0,050
Wear-resistant constructional steel 1350 N/mm² E 28 0,035 0,040 0,050
Spring steels < 1200 N/mm² E 21 0,035 0,040 0,050
Stainless steels, sulphurated < 700 N/mm² E 41 0,035 0,040 0,046
Stainless steels, austenitic < 700 N/mm² E 32 0,035 0,040 0,046
< 850 N/mm² E 23 0,035 0,040 0,046
Stainless steels, martensitic < 1100 N/mm² E 18 0,035 0,040 0,050
Cast iron < 180 HB - 64 0,035 0,040 0,046
> 180 HB - 55 0,035 0,040 0,046
Nodular graphite, malleable iron > 180 HB - 41 0,035 0,040 0,046
> 260 HB E 32 0,035 0,040 0,046
Titanium, titanium alloys < 850 N/mm² E 23 0,035 0,040 0,050
Cutting values for roughing groove
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 83 0,010 0,014 0,023
500-850 N/mm² E 69 0,010 0,014 0,023
Carbon steels < 850 N/mm² E 74 0,010 0,014 0,023
850-1000 N/mm² E 69 0,010 0,014 0,023
Unalloyed heat-treated steels < 700 N/mm² E 69 0,010 0,014 0,023
700-850 N/mm² E 64 0,010 0,014 0,023
850-1000 N/mm² E 51 0,010 0,014 0,023
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,010 0,014 0,023
1000-1200 N/mm² E 46 0,010 0,014 0,023
Unalloyed case-hardening steels < 750 N/mm² E 64 0,010 0,014 0,023
Alloyed case-hardening steels < 1000 N/mm² E 60 0,010 0,014 0,023
1000-1200 N/mm² E 51 0,010 0,014 0,023
Nitriding steels < 1000 N/mm² E 51 0,010 0,014 0,023
1000-1200 N/mm² E 41 0,010 0,014 0,023
Tool steels < 850 N/mm² E 41 0,010 0,014 0,023
850-1100 N/mm² E 37 0,010 0,014 0,023
1100-1400 N/mm² E 32 0,010 0,014 0,023
High-speed steels 850-1200 N/mm² E 26 0,010 0,014 0,023
Wear-resistant constructional steel 1350 N/mm² E 28 0,010 0,014 0,023
Spring steels < 1200 N/mm² E 21 0,010 0,014 0,023
Stainless steels, sulphurated < 700 N/mm² E 41 0,010 0,014 0,023
Stainless steels, austenitic < 700 N/mm² E 32 0,010 0,014 0,023
< 850 N/mm² E 23 0,010 0,014 0,023
Stainless steels, martensitic < 1100 N/mm² E 18 0,010 0,014 0,023
Cast iron < 180 HB - 64 0,010 0,014 0,023
> 180 HB - 55 0,010 0,014 0,023
Nodular graphite, malleable iron > 180 HB - 41 0,010 0,014 0,023
> 260 HB E 32 0,010 0,014 0,023
Titanium, titanium alloys < 850 N/mm² E 23 0,010 0,014 0,023

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information