Welcome to Würth Slowakia For trade customers only

HPT end mill, short, centre-cutting DIN 327D

End mill HSCo-SPM HPT short DIN327D Z4 typeN TiAlN
ENDMIL-DIN327D-HSSSPM-TN-D16,0MM

Art.-no. 5443600716

EAN 4055375877975

Price for selected packaging unit
HPT end mill, short, centre-cutting DIN 327D

Art.-no. 5443600716

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used with a wide variety of materials owing to its universal geometry. Made from a substrate, SPM, with very high cobalt content. Combines the hardness of SC with the toughness of PM steel.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

1877

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium

Diameter (d1)

16 mm

Shank diameter (d2)

16 mm

Length (l1)

79 mm

Cutting edge length (l2)

19 mm

Number of cutting edges (Z)

4 PCS

Standards

DIN 327

Construction length

Short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo-SPM

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Tolerance of cutting edge diameter

k10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium

Key
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 12 to dia. 22
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20-22
General structural steels < 500 N/mm² E 83 0,041 0,055 0,069
500-850 N/mm² E 69 0,035 0,048 0,061
Carbon steels < 850 N/mm² E 74 0,035 0,048 0,061
850-1000 N/mm² E 69 0,035 0,048 0,061
Unalloyed heat-treated steels < 700 N/mm² E 69 0,035 0,048 0,061
700-850 N/mm² E 64 0,035 0,048 0,061
850-1000 N/mm² E 51 0,035 0,048 0,061
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,035 0,048 0,061
1000-1200 N/mm² E 46 0,041 0,055 0,069
Unalloyed case-hardening steels < 750 N/mm² E 64 0,035 0,048 0,061
Alloyed case-hardening steels < 1000 N/mm² E 60 0,035 0,048 0,061
1000-1200 N/mm² E 51 0,041 0,055 0,069
Nitriding steels < 1000 N/mm² E 51 0,035 0,048 0,061
1000-1200 N/mm² E 41 0,041 0,055 0,069
Tool steels < 850 N/mm² E 41 0,035 0,048 0,061
850-1100 N/mm² E 37 0,041 0,055 0,069
1100-1400 N/mm² E 32 0,041 0,055 0,069
High-speed steels 850-1200 N/mm² E 26 0,041 0,055 0,069
Wear-resistant constructional steel 1350 N/mm² E 28 0,041 0,055 0,069
Spring steels < 1200 N/mm² E 21 0,041 0,055 0,069
Stainless steels, sulphurated < 700 N/mm² E 41 0,035 0,048 0,061
Stainless steels, austenitic < 700 N/mm² E 32 0,035 0,048 0,061
< 850 N/mm² E 23 0,035 0,048 0,061
Stainless steels, martensitic < 1100 N/mm² E 18 0,041 0,055 0,069
Special alloys < 1200 N/mm² E 14 0,041 0,055 0,069
Cast iron < 180 HB - 64 0,035 0,048 0,061
> 180 HB - 55 0,035 0,048 0,061
Nodular graphite, malleable iron > 180 HB - 41 0,035 0,048 0,061
> 260 HB E 32 0,035 0,048 0,061
Aluminium, aluminium alloys < 530 N/mm² E 221 0,054 0,078 0,098
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 138 0,068 0,086 0,109
Magnesium, magnesium alloys < 280 N/mm² E 147 0,054 0,078 0,098
Copper, low-alloy < 350 N/mm² E 110 0,068 0,086 0,109
Brass, short-chipping < 600 N/mm² - 110 0,068 0,086 0,109
Brass, long-chipping < 600 N/mm² - 92 0,068 0,086 0,109
Bronze, short-chipping < 600 N/mm² - 92 0,068 0,086 0,109
650-850 N/mm² - 74 0,068 0,086 0,109
Bronze, long-chipping < 850 N/mm² E 64 0,068 0,086 0,109
850-1200 N/mm² E 46 0,076 0,093 0,118
Cutting values for roughing contour
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8.0-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 83 0,019 0,025 0,034
500-850 N/mm² E 69 0,016 0,022 0,030
Carbon steels < 850 N/mm² E 74 0,016 0,022 0,030
850-1000 N/mm² E 69 0,016 0,022 0,030
Unalloyed heat-treated steels < 700 N/mm² E 69 0,016 0,022 0,030
700-850 N/mm² E 64 0,016 0,022 0,030
850-1000 N/mm² E 51 0,016 0,022 0,030
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,016 0,022 0,030
1000-1200 N/mm² E 46 0,019 0,025 0,034
Unalloyed case-hardening steels < 750 N/mm² E 64 0,016 0,022 0,030
Alloyed case-hardening steels < 1000 N/mm² E 60 0,016 0,022 0,030
1000-1200 N/mm² E 51 0,019 0,025 0,034
Nitriding steels < 1000 N/mm² E 51 0,016 0,022 0,030
1000-1200 N/mm² E 41 0,019 0,025 0,034
Tool steels < 850 N/mm² E 41 0,016 0,022 0,030
850-1100 N/mm² E 37 0,019 0,025 0,034
1100-1400 N/mm² E 32 0,019 0,025 0,034
High-speed steels 850-1200 N/mm² E 26 0,019 0,025 0,034
Wear-resistant constructional steel 1350 N/mm² E 28 0,019 0,025 0,034
Spring steels < 1200 N/mm² E 21 0,019 0,025 0,034
Stainless steels, sulphurated < 700 N/mm² E 41 0,016 0,022 0,030
Stainless steels, austenitic < 700 N/mm² E 32 0,016 0,022 0,030
< 850 N/mm² E 23 0,016 0,022 0,030
Stainless steels, martensitic < 1100 N/mm² E 18 0,019 0,025 0,034
Special alloys < 1200 N/mm² E 14 0,019 0,025 0,034
Cast iron < 180 HB - 64 0,016 0,022 0,030
> 180 HB - 55 0,016 0,022 0,030
Nodular graphite, malleable iron > 180 HB - 41 0,016 0,022 0,030
> 260 HB E 32 0,016 0,022 0,030
Aluminium, aluminium alloys < 530 N/mm² E 221 0,022 0,036 0,045
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 138 0,029 0,049 0,063
Magnesium, magnesium alloys < 280 N/mm² E 147 0,022 0,036 0,045
Copper, low-alloy < 350 N/mm² E 110 0,029 0,049 0,063
Brass, short-chipping < 600 N/mm² - 110 0,029 0,049 0,063
Brass, long-chipping < 600 N/mm² - 92 0,029 0,049 0,063
Bronze, short-chipping < 600 N/mm² - 92 0,029 0,049 0,063
650-850 N/mm² - 74 0,029 0,049 0,063
Bronze, long-chipping < 850 N/mm² E 64 0,029 0,049 0,063
850-1200 N/mm² E 46 0,037 0,058 0,076
Key
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Key
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 12 to dia. 22
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20-22
General structural steels < 500 N/mm² E 85 0,026 0,041 0,053
500-850 N/mm² E 75 0,026 0,041 0,048
Carbon steels < 850 N/mm² E 75 0,026 0,033 0,038
850-1000 N/mm² E 60 0,026 0,033 0,038
Unalloyed heat-treated steels < 700 N/mm² E 75 0,026 0,033 0,038
700-850 N/mm² E 75 0,026 0,033 0,038
850-1000 N/mm² E 60 0,026 0,033 0,038
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,026 0,033 0,038
1000-1200 N/mm² E 50 0,026 0,033 0,042
Unalloyed case-hardening steels < 750 N/mm² E 75 0,026 0,033 0,038
Alloyed case-hardening steels < 1000 N/mm² E 60 0,026 0,033 0,038
1000-1200 N/mm² E 50 0,026 0,033 0,042
Nitriding steels < 1000 N/mm² E 60 0,026 0,033 0,038
1000-1200 N/mm² E 50 0,026 0,033 0,042
Tool steels < 850 N/mm² E 75 0,026 0,033 0,038
850-1100 N/mm² E 50 0,026 0,033 0,042
1100-1400 N/mm² E 40 0,026 0,033 0,042
High-speed steels 850-1200 N/mm² E 40 0,026 0,033 0,050
Wear-resistant constructional steel 1350 N/mm² E 35 0,026 0,033 0,042
Spring steels < 1200 N/mm² E 35 0,026 0,033 0,042
Stainless steels, sulphurated < 700 N/mm² E 75 0,026 0,033 0,038
Stainless steels, austenitic < 700 N/mm² E 75 0,026 0,033 0,038
< 850 N/mm² E 60 0,026 0,033 0,038
Stainless steels, martensitic < 1100 N/mm² E 50 0,026 0,033 0,042
Special alloys < 1200 N/mm² E 35 0,026 0,033 0,042
Cast iron < 180 HB - 75 0,026 0,033 0,038
> 180 HB - 60 0,026 0,033 0,038
Nodular graphite, malleable iron > 180 HB - 60 0,026 0,033 0,038
> 260 HB E 50 0,026 0,033 0,038
Aluminium, aluminium alloys < 530 N/mm² E 600 0,035 0,044 0,060
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,044 0,055 0,066
Magnesium, magnesium alloys < 280 N/mm² E 600 0,035 0,044 0,060
Copper, low-alloy < 350 N/mm² E 180 0,044 0,055 0,066
Brass, short-chipping < 600 N/mm² - 150 0,044 0,055 0,066
Brass, long-chipping < 600 N/mm² - 150 0,044 0,055 0,066
Bronze, short-chipping < 600 N/mm² - 150 0,044 0,055 0,066
650-850 N/mm² - 130 0,044 0,055 0,066
Bronze, long-chipping < 850 N/mm² E 130 0,044 0,055 0,066
850-1200 N/mm² E 110 0,049 0,059 0,072
Cutting values for finishing contour
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 85 0,008 0,012 0,019
500-850 N/mm² E 75 0,008 0,012 0,019
Carbon steels < 850 N/mm² E 75 0,008 0,012 0,019
850-1000 N/mm² E 60 0,008 0,012 0,019
Unalloyed heat-treated steels < 700 N/mm² E 75 0,008 0,012 0,019
700-850 N/mm² E 75 0,008 0,012 0,019
850-1000 N/mm² E 60 0,008 0,012 0,019
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,008 0,012 0,019
1000-1200 N/mm² E 50 0,008 0,012 0,019
Unalloyed case-hardening steels < 750 N/mm² E 75 0,008 0,012 0,019
Alloyed case-hardening steels < 1000 N/mm² E 60 0,008 0,012 0,019
1000-1200 N/mm² E 50 0,008 0,012 0,019
Nitriding steels < 1000 N/mm² E 60 0,008 0,012 0,019
1000-1200 N/mm² E 50 0,008 0,012 0,019
Tool steels < 850 N/mm² E 75 0,008 0,012 0,019
850-1100 N/mm² E 50 0,008 0,012 0,019
1100-1400 N/mm² E 40 0,008 0,012 0,019
High-speed steels 850-1200 N/mm² E 40 0,008 0,012 0,019
Wear-resistant constructional steel 1350 N/mm² E 35 0,008 0,012 0,019
Spring steels < 1200 N/mm² E 35 0,008 0,012 0,019
Stainless steels, sulphurated < 700 N/mm² E 75 0,008 0,012 0,019
Stainless steels, austenitic < 700 N/mm² E 75 0,008 0,012 0,019
< 850 N/mm² E 60 0,008 0,012 0,019
Stainless steels, martensitic < 1100 N/mm² E 50 0,008 0,012 0,019
Special alloys < 1200 N/mm² E 35 0,008 0,012 0,019
Cast iron < 180 HB - 75 0,008 0,012 0,019
> 180 HB - 60 0,008 0,012 0,019
Nodular graphite, malleable iron > 180 HB - 60 0,008 0,012 0,019
> 260 HB E 50 0,008 0,012 0,019
Aluminium, aluminium alloys < 530 N/mm² E 600 0,010 0,017 0,025
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,014 0,024 0,035
Magnesium, magnesium alloys < 280 N/mm² E 600 0,010 0,017 0,025
Copper, low-alloy < 350 N/mm² E 180 0,014 0,024 0,035
Brass, short-chipping < 600 N/mm² - 150 0,014 0,024 0,035
Brass, long-chipping < 600 N/mm² - 150 0,014 0,024 0,035
Bronze, short-chipping < 600 N/mm² - 150 0,014 0,024 0,035
650-850 N/mm² - 130 0,014 0,024 0,035
Bronze, long-chipping < 850 N/mm² E 130 0,014 0,024 0,035
850-1200 N/mm² E 110 0,018 0,028 0,043
Cutting values for roughing groove
For dia. 12 to dia. 22
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20-22
General structural steels < 500 N/mm² E 83 0,029 0,033 0,042
500-850 N/mm² E 69 0,029 0,033 0,038
Carbon steels < 850 N/mm² E 74 0,029 0,033 0,038
850-1000 N/mm² E 69 0,029 0,033 0,038
Unalloyed heat-treated steels < 700 N/mm² E 69 0,029 0,033 0,038
700-850 N/mm² E 64 0,029 0,033 0,038
850-1000 N/mm² E 51 0,029 0,033 0,038
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,029 0,033 0,038
1000-1200 N/mm² E 46 0,029 0,033 0,042
Unalloyed case-hardening steels < 750 N/mm² E 64 0,029 0,033 0,038
Alloyed case-hardening steels < 1000 N/mm² E 60 0,029 0,033 0,038
1000-1200 N/mm² E 51 0,029 0,033 0,042
Nitriding steels < 1000 N/mm² E 51 0,029 0,033 0,038
1000-1200 N/mm² E 41 0,029 0,033 0,042
Tool steels < 850 N/mm² E 41 0,029 0,033 0,038
850-1100 N/mm² E 37 0,029 0,033 0,042
1100-1400 N/mm² E 32 0,029 0,033 0,042
High-speed steels 850-1200 N/mm² E 26 0,029 0,033 0,042
Wear-resistant constructional steel 1350 N/mm² E 28 0,029 0,033 0,042
Spring steels < 1200 N/mm² E 21 0,029 0,033 0,042
Stainless steels, sulphurated < 700 N/mm² E 41 0,029 0,033 0,038
Stainless steels, austenitic < 700 N/mm² E 32 0,029 0,033 0,038
< 850 N/mm² E 23 0,029 0,033 0,038
Stainless steels, martensitic < 1100 N/mm² E 18 0,029 0,033 0,042
Special alloys < 1200 N/mm² E 14 0,029 0,033 0,042
Cast iron < 180 HB - 64 0,029 0,033 0,038
> 180 HB - 55 0,029 0,033 0,038
Nodular graphite, malleable iron > 180 HB - 41 0,029 0,033 0,038
> 260 HB E 32 0,029 0,033 0,038
Aluminium, aluminium alloys < 530 N/mm² E 221 0,039 0,044 0,060
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 138 0,049 0,055 0,066
Magnesium, magnesium alloys < 280 N/mm² E 147 0,039 0,044 0,060
Copper, low-alloy < 350 N/mm² E 110 0,049 0,055 0,066
Brass, short-chipping < 600 N/mm² - 110 0,049 0,055 0,066
Brass, long-chipping < 600 N/mm² - 92 0,049 0,055 0,066
Bronze, short-chipping < 600 N/mm² - 92 0,049 0,055 0,066
650-850 N/mm² - 74 0,049 0,055 0,066
Bronze, long-chipping < 850 N/mm² E 64 0,049 0,055 0,066
850-1200 N/mm² E 46 0,055 0,059 0,072
Cutting values for roughing groove
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 83 0,008 0,012 0,019
500-850 N/mm² E 69 0,008 0,012 0,019
Carbon steels < 850 N/mm² E 74 0,008 0,012 0,019
850-1000 N/mm² E 69 0,008 0,012 0,019
Unalloyed heat-treated steels < 700 N/mm² E 69 0,008 0,012 0,019
700-850 N/mm² E 64 0,008 0,012 0,019
850-1000 N/mm² E 51 0,008 0,012 0,019
Alloyed heat-treated steels 850-1000 N/mm² E 51 0,008 0,012 0,019
1000-1200 N/mm² E 46 0,008 0,012 0,019
Unalloyed case-hardening steels < 750 N/mm² E 64 0,008 0,012 0,019
Alloyed case-hardening steels < 1000 N/mm² E 60 0,008 0,012 0,019
1000-1200 N/mm² E 51 0,008 0,012 0,019
Nitriding steels < 1000 N/mm² E 51 0,008 0,012 0,019
1000-1200 N/mm² E 41 0,008 0,012 0,019
Tool steels < 850 N/mm² E 41 0,008 0,012 0,019
850-1100 N/mm² E 37 0,008 0,012 0,019
1100-1400 N/mm² E 32 0,008 0,012 0,019
High-speed steels 850-1200 N/mm² E 26 0,008 0,012 0,019
Wear-resistant constructional steel 1350 N/mm² E 28 0,008 0,012 0,019
Spring steels < 1200 N/mm² E 21 0,008 0,012 0,019
Stainless steels, sulphurated < 700 N/mm² E 41 0,008 0,012 0,019
Stainless steels, austenitic < 700 N/mm² E 32 0,008 0,012 0,019
< 850 N/mm² E 23 0,008 0,012 0,019
Stainless steels, martensitic < 1100 N/mm² E 18 0,008 0,012 0,019
Special alloys < 1200 N/mm² E 14 0,008 0,012 0,019
Cast iron < 180 HB - 64 0,008 0,012 0,019
> 180 HB - 55 0,008 0,012 0,019
Nodular graphite, malleable iron > 180 HB - 41 0,008 0,012 0,019
> 260 HB E 32 0,008 0,012 0,019
Aluminium, aluminium alloys < 530 N/mm² E 221 0,010 0,017 0,025
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 138 0,014 0,024 0,035
Magnesium, magnesium alloys < 280 N/mm² E 147 0,010 0,017 0,025
Copper, low-alloy < 350 N/mm² E 110 0,014 0,024 0,035
Brass, short-chipping < 600 N/mm² - 110 0,014 0,024 0,035
Brass, long-chipping < 600 N/mm² - 92 0,014 0,024 0,035
Bronze, short-chipping < 600 N/mm² - 92 0,014 0,024 0,035
650-850 N/mm² - 74 0,014 0,024 0,035
Bronze, long-chipping < 850 N/mm² E 64 0,014 0,024 0,035
850-1200 N/mm² E 46 0,018 0,028 0,043

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information