HPT end mill, short, centre-cutting DIN 844K
End mill HSCo-SPM DIN 844K Z3-6 2xD type HF TiAlN
ENDMIL-DIN844K-HSCO-SPM-TN-D6,0MM















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 2117 |
Material to be processed | Steel, Stainless steel |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Standards | DIN 844 |
Construction length | Short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo-SPM |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 57 mm |
Cutting edge length (l2) | 13 mm |
Number of cutting edges | 3 PCS |
Corner chamfer | 0.30 mm |
Tolerance of cutting edge diameter | k12 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm² |