HPT roughing end mill, short, centre-cutting DIN 844K
End mill HSCo-SPM HPT DIN844K Z3-5 2xD HR TiAlN
ENDMIL-DIN844B-S-HSSSPM-TN-D8,0MM
Art.-no. 5443600902
EAN 4055375879276


















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 2147 |
Material to be processed | Steel, Stainless steel, Titanium |
Diameter (d1) | 8 mm |
Shank diameter (d2) | 8 mm |
Standards | DIN 844 |
Construction length | Short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo-SPM |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 45° |
Length (l1) | 69 mm |
Cutting edge length (l2) | 19 mm |
Number of cutting edges | 4 PCS |
Corner chamfer | 0.20 mm |
Tolerance of cutting edge diameter | k12 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys |
Key | ||
E = emulsion | ae = 0.5xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing contour | ||||||
For dia. 12 to dia. 20 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
General structural steels | < 500 N/mm² | E | 83 | 0,044 | 0,060 | 0,076 |
500-850 N/mm² | E | 69 | 0,038 | 0,053 | 0,067 | |
Carbon steels | < 850 N/mm² | E | 74 | 0,038 | 0,053 | 0,067 |
850-1000 N/mm² | E | 69 | 0,038 | 0,053 | 0,067 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 69 | 0,038 | 0,053 | 0,067 |
700-850 N/mm² | E | 64 | 0,038 | 0,053 | 0,067 | |
850-1000 N/mm² | E | 51 | 0,038 | 0,053 | 0,067 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 51 | 0,038 | 0,053 | 0,067 |
1000-1200 N/mm² | E | 46 | 0,044 | 0,060 | 0,076 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 64 | 0,038 | 0,053 | 0,067 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 60 | 0,038 | 0,053 | 0,067 |
1000-1200 N/mm² | E | 51 | 0,044 | 0,060 | 0,076 | |
Nitriding steels | < 1000 N/mm² | E | 51 | 0,038 | 0,053 | 0,067 |
1000-1200 N/mm² | E | 41 | 0,044 | 0,060 | 0,076 | |
Tool steels | < 850 N/mm² | E | 41 | 0,038 | 0,053 | 0,067 |
850-1100 N/mm² | E | 37 | 0,044 | 0,060 | 0,076 | |
1100-1400 N/mm² | E | 32 | 0,044 | 0,060 | 0,076 | |
High-speed steels | 850-1200 N/mm² | E | 26 | 0,044 | 0,060 | 0,076 |
Wear-resistant constructional steel | 1350 N/mm² | E | 28 | 0,044 | 0,060 | 0,076 |
Spring steels | < 1200 N/mm² | E | 21 | 0,044 | 0,060 | 0,076 |
Stainless steels, sulphurated | < 700 N/mm² | E | 41 | 0,038 | 0,053 | 0,067 |
Stainless steels, austenitic | < 700 N/mm² | E | 32 | 0,038 | 0,053 | 0,067 |
< 850 N/mm² | E | 23 | 0,038 | 0,053 | 0,067 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 18 | 0,044 | 0,060 | 0,076 |
Titanium, titanium alloys | < 850 N/mm² | E | 23 | 0,044 | 0,060 | 0,076 |
Cutting values for roughing contour | ||||||
For dia. 6 to dia. 11.9 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | ||||
General structural steels | < 500 N/mm² | E | 83 | 0,020 | 0,028 | 0,037 |
500-850 N/mm² | E | 69 | 0,017 | 0,024 | 0,033 | |
Carbon steels | < 850 N/mm² | E | 74 | 0,017 | 0,024 | 0,033 |
850-1000 N/mm² | E | 69 | 0,017 | 0,024 | 0,033 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 69 | 0,017 | 0,024 | 0,033 |
700-850 N/mm² | E | 64 | 0,017 | 0,024 | 0,033 | |
850-1000 N/mm² | E | 51 | 0,017 | 0,024 | 0,033 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 51 | 0,017 | 0,024 | 0,033 |
1000-1200 N/mm² | E | 46 | 0,020 | 0,028 | 0,037 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 64 | 0,017 | 0,024 | 0,033 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 60 | 0,017 | 0,024 | 0,033 |
1000-1200 N/mm² | E | 51 | 0,020 | 0,028 | 0,037 | |
Nitriding steels | < 1000 N/mm² | E | 51 | 0,017 | 0,024 | 0,033 |
1000-1200 N/mm² | E | 41 | 0,020 | 0,028 | 0,037 | |
Tool steels | < 850 N/mm² | E | 41 | 0,017 | 0,024 | 0,033 |
850-1100 N/mm² | E | 37 | 0,020 | 0,028 | 0,037 | |
1100-1400 N/mm² | E | 32 | 0,020 | 0,028 | 0,037 | |
High-speed steels | 850-1200 N/mm² | E | 26 | 0,020 | 0,028 | 0,037 |
Wear-resistant constructional steel | 1350 N/mm² | E | 28 | 0,020 | 0,028 | 0,037 |
Spring steels | < 1200 N/mm² | E | 21 | 0,020 | 0,028 | 0,037 |
Stainless steels, sulphurated | < 700 N/mm² | E | 41 | 0,017 | 0,024 | 0,033 |
Stainless steels, austenitic | < 700 N/mm² | E | 32 | 0,017 | 0,024 | 0,033 |
< 850 N/mm² | E | 23 | 0,017 | 0,024 | 0,033 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 18 | 0,020 | 0,028 | 0,037 |
Titanium, titanium alloys | < 850 N/mm² | E | 23 | 0,020 | 0,028 | 0,037 |
Key | ||
E = emulsion | ae = 1xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing groove | ||||||
For dia. 12 to dia. 20 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
General structural steels | < 500 N/mm² | E | 83 | 0,035 | 0,040 | 0,050 |
500-850 N/mm² | E | 69 | 0,035 | 0,040 | 0,046 | |
Carbon steels | < 850 N/mm² | E | 74 | 0,035 | 0,040 | 0,046 |
850-1000 N/mm² | E | 69 | 0,035 | 0,040 | 0,046 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 69 | 0,035 | 0,040 | 0,046 |
700-850 N/mm² | E | 64 | 0,035 | 0,040 | 0,046 | |
850-1000 N/mm² | E | 51 | 0,035 | 0,040 | 0,046 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 51 | 0,035 | 0,040 | 0,046 |
1000-1200 N/mm² | E | 46 | 0,035 | 0,040 | 0,050 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 64 | 0,035 | 0,040 | 0,046 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 60 | 0,035 | 0,040 | 0,046 |
1000-1200 N/mm² | E | 51 | 0,035 | 0,040 | 0,050 | |
Nitriding steels | < 1000 N/mm² | E | 51 | 0,035 | 0,040 | 0,046 |
1000-1200 N/mm² | E | 41 | 0,035 | 0,040 | 0,050 | |
Tool steels | < 850 N/mm² | E | 41 | 0,035 | 0,040 | 0,046 |
850-1100 N/mm² | E | 37 | 0,035 | 0,040 | 0,050 | |
1100-1400 N/mm² | E | 32 | 0,035 | 0,040 | 0,050 | |
High-speed steels | 850-1200 N/mm² | E | 26 | 0,035 | 0,040 | 0,050 |
Wear-resistant constructional steel | 1350 N/mm² | E | 28 | 0,035 | 0,040 | 0,050 |
Spring steels | < 1200 N/mm² | E | 21 | 0,035 | 0,040 | 0,050 |
Stainless steels, sulphurated | < 700 N/mm² | E | 41 | 0,035 | 0,040 | 0,046 |
Stainless steels, austenitic | < 700 N/mm² | E | 32 | 0,035 | 0,040 | 0,046 |
< 850 N/mm² | E | 23 | 0,035 | 0,040 | 0,046 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 18 | 0,035 | 0,040 | 0,050 |
Titanium, titanium alloys | < 850 N/mm² | E | 23 | 0,035 | 0,040 | 0,050 |
Cutting values for roughing groove | ||||||
For dia. 6 to dia. 11.9 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | ||||
General structural steels | < 500 N/mm² | E | 83 | 0,010 | 0,014 | 0,023 |
500-850 N/mm² | E | 69 | 0,010 | 0,014 | 0,023 | |
Carbon steels | < 850 N/mm² | E | 74 | 0,010 | 0,014 | 0,023 |
850-1000 N/mm² | E | 69 | 0,010 | 0,014 | 0,023 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 69 | 0,010 | 0,014 | 0,023 |
700-850 N/mm² | E | 64 | 0,010 | 0,014 | 0,023 | |
850-1000 N/mm² | E | 51 | 0,010 | 0,014 | 0,023 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 51 | 0,010 | 0,014 | 0,023 |
1000-1200 N/mm² | E | 46 | 0,010 | 0,014 | 0,023 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 64 | 0,010 | 0,014 | 0,023 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 60 | 0,010 | 0,014 | 0,023 |
1000-1200 N/mm² | E | 51 | 0,010 | 0,014 | 0,023 | |
Nitriding steels | < 1000 N/mm² | E | 51 | 0,010 | 0,014 | 0,023 |
1000-1200 N/mm² | E | 41 | 0,010 | 0,014 | 0,023 | |
Tool steels | < 850 N/mm² | E | 41 | 0,010 | 0,014 | 0,023 |
850-1100 N/mm² | E | 37 | 0,010 | 0,014 | 0,023 | |
1100-1400 N/mm² | E | 32 | 0,010 | 0,014 | 0,023 | |
High-speed steels | 850-1200 N/mm² | E | 26 | 0,010 | 0,014 | 0,023 |
Wear-resistant constructional steel | 1350 N/mm² | E | 28 | 0,010 | 0,014 | 0,023 |
Spring steels | < 1200 N/mm² | E | 21 | 0,010 | 0,014 | 0,023 |
Stainless steels, sulphurated | < 700 N/mm² | E | 41 | 0,010 | 0,014 | 0,023 |
Stainless steels, austenitic | < 700 N/mm² | E | 32 | 0,010 | 0,014 | 0,023 |
< 850 N/mm² | E | 23 | 0,010 | 0,014 | 0,023 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 18 | 0,010 | 0,014 | 0,023 |
Titanium, titanium alloys | < 850 N/mm² | E | 23 | 0,010 | 0,014 | 0,023 |