Welcome to Würth Slowakia For trade customers only

H.Q. ring bolt

Ring bt pn stl, can be rot 360 deg, without wr
BLT-RG-WO.KEY-10-360-(3,2T)-M24

Art.-no. 516211224

EAN 4052712835445

Price for selected packaging unit
H.Q. ring bolt

Art.-no. 516211224

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4 in all load directions

  • Ideal as a 90° attachment point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3022
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Notice
  • With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted

  • Attachment point not suitable for turning under load

  • Products available with or without key
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 112 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 112 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 112 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 112 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 112 202.5 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 112 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 112 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 112 367 t16 t32 t7 t14 t9.8 t7 t7 t14.7 t10.5 t7 t
5162 112 429 t24 t45 t9 t18 t12.6 t9 t9 t18.9 t13.5 t9 t
5162 112 4812 t32 t64 t12 t24 t16.8 t12 t12 t25.2 t18 t12 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

3.2 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M24

Length (l)

36 mm

Thread length (metric thread) (l1)

36 mm

Height (h1)

80 mm

Ring height (b1)

18 mm

Ring thickness (s1)

19 mm

Internal diameter (d2)

52 mm

Outer diameter (d3)

88 mm

Diameter of contact surface (d4)

73 mm

Collar height (h2)

80 mm

Max. torque

230 Nm

Product weight (per item)

2050.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information