Welcome to Würth Slowakia For trade customers only

H.Q. ring bolt with key

Ring bolt plain steel, can be rotated 360 degree
BLT-RG-W.KEY-10-360-H.Q.-(0,3T)-M8

Art.-no. 51621118

EAN 4053478035858

Price for selected packaging unit
H.Q. ring bolt with key

Art.-no. 51621118

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4 in all load directions

  • Ideal as a 90° attachment point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3022
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Notice
  • With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted

  • Attachment point not suitable for turning under load

  • Products available with or without key
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 111 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 111 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 111 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 111 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 111 202.5 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 111 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 111 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 111 367 t16 t32 t7 t14 t9.8 t7 t7 t14.7 t10.5 t7 t
5162 111 429 t24 t45 t9 t18 t12.6 t9 t9 t18.9 t13.5 t9 t
5162 111 4812 t32 t64 t12 t24 t16.8 t12 t12 t25.2 t18 t12 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

0.3 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M8

Length (l)

12 mm

Thread length (metric thread) (l1)

12 mm

Height (h1)

44.5 mm

Ring height (b1)

8 mm

Ring thickness (s1)

10 mm

Internal diameter (d2)

29 mm

Outer diameter (d3)

45 mm

Diameter of contact surface (d4)

32 mm

Max. torque

8 Nm

Product weight (per item)

212.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information