Welcome to Würth Slowakia For trade customers only

H.Q. ring bolt with key

Ring bolt plain steel, can be rotated 360 degree
BLT-RG-W.KEY-10-360-H.Q.-(7T)-M36

Art.-no. 516211136

EAN 4052712643453

Price for selected packaging unit
H.Q. ring bolt with key

Art.-no. 516211136

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4 in all load directions

  • Ideal as a 90° attachment point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3022
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Notice
  • With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted

  • Attachment point not suitable for turning under load

  • Products available with or without key
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 111 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 111 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 111 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 111 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 111 202.5 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 111 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 111 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
5162 111 367 t16 t32 t7 t14 t9.8 t7 t7 t14.7 t10.5 t7 t
5162 111 429 t24 t45 t9 t18 t12.6 t9 t9 t18.9 t13.5 t9 t
5162 111 4812 t32 t64 t12 t24 t16.8 t12 t12 t25.2 t18 t12 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

7 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M36

Length (l)

54 mm

Thread length (metric thread) (l1)

54 mm

Height (h1)

125 mm

Ring height (b1)

37 mm

Ring thickness (s1)

38 mm

Internal diameter (d2)

80 mm

Outer diameter (d3)

154 mm

Diameter of contact surface (d4)

95 mm

Max. torque

814 Nm

Product weight (per item)

6072.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information