Welcome to Würth Slowakia For trade customers only

HSCo T-slot milling cutter DIN 851AB

T-slot milling cutter HSCo DIN 851AB Z6-10 type NF
MI-FLUTE-DIN851AB-NF-HSCO-D12,5MM

Art.-no. 5443600381

EAN 4055375875506

Price for selected packaging unit
HSCo T-slot milling cutter DIN 851AB

Art.-no. 5443600381

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

End mill for T-slots according to DIN 650 with rough and finishing teeth. Recommended for milling structural, case-hardening and heat-treated steels with standard strength up to 1,300 N/mm² and for short-chipping non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

1504

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Diameter (d1)

12.5 mm

Cutting width (b)

6

Shank diameter (d2)

10 mm

Neck diameter

5 mm

Length (l1)

57 mm

Neck length (l2)

17 mm

Number of cutting edges

6 PCS

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo

Surface

Plain

Twist angle

20°

Tolerance of cutting edge diameter

d11

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for roughing groove
For dia. 12.5 to dia. 45
Material designation Tensile strength Cooling vc fz
Dia. 12.5 to dia. 15.9 Dia. 16 to dia. 19.9 Dia. 20 to dia. 23.9 Dia. 24 to dia. 31.9 Dia. 32 to dia. 45
General structural steels < 500 N/mm² E 28 0,030 0,034 0,042 0,048 0,067
500-850 N/mm² E 23 0,025 0,030 0,037 0,042 0,060
Carbon steels < 850 N/mm² E 26 0,025 0,030 0,037 0,042 0,060
850-1000 N/mm² E 20 0,025 0,030 0,037 0,042 0,060
Unalloyed heat-treated steels < 700 N/mm² E 25 0,025 0,030 0,037 0,042 0,060
700-850 N/mm² E 23 0,025 0,030 0,037 0,042 0,060
850-1000 N/mm² E 18 0,025 0,030 0,037 0,042 0,060
Alloyed heat-treated steels 850-1000 N/mm² E 17 0,025 0,030 0,037 0,042 0,060
1000-1200 N/mm² E 14 0,030 0,034 0,042 0,048 0,067
Unalloyed case-hardening steels < 750 N/mm² E 23 0,025 0,030 0,037 0,042 0,060
Alloyed case-hardening steels < 1000 N/mm² E 17 0,025 0,030 0,037 0,042 0,060
1000-1200 N/mm² E 14 0,030 0,034 0,042 0,048 0,067
Nitriding steels < 1000 N/mm² E 17 0,025 0,030 0,037 0,042 0,060
1000-1200 N/mm² E 14 0,030 0,034 0,042 0,048 0,067
Tool steels < 850 N/mm² E 20 0,025 0,030 0,037 0,042 0,060
850-1100 N/mm² E 12 0,030 0,034 0,042 0,048 0,067
1100-1400 N/mm² E 7 0,030 0,034 0,042 0,048 0,067
High-speed steels 850-1200 N/mm² E 6 0,030 0,034 0,042 0,048 0,067
Wear-resistant constructional steel 1350 N/mm² E 7 0,030 0,034 0,042 0,048 0,067
Spring steels < 1200 N/mm² E 6 0,030 0,034 0,042 0,048 0,067
Stainless steels, sulphurated < 700 N/mm² E 18 0,025 0,030 0,037 0,042 0,060
Stainless steels, austenitic < 700 N/mm² E 14 0,025 0,030 0,037 0,042 0,060
< 850 N/mm² E 9 0,025 0,030 0,037 0,042 0,060
Stainless steels, martensitic < 1100 N/mm² E 7 0,030 0,034 0,042 0,048 0,067
Cast iron < 180 HB - 26 0,025 0,030 0,037 0,042 0,060
> 180 HB - 23 0,025 0,030 0,037 0,042 0,060
Nodular graphite, malleable iron > 180 HB - 20 0,025 0,030 0,037 0,042 0,060
> 260 HB E 14 0,025 0,030 0,037 0,042 0,060
Titanium, titanium alloys < 850 N/mm² E 7 0,030 0,034 0,042 0,048 0,067
Copper, low-alloy < 350 N/mm² E 55 0,049 0,055 0,066 0,075 0,106
Brass, short-chipping < 600 N/mm² - 55 0,049 0,055 0,066 0,075 0,106
Brass, long-chipping < 600 N/mm² - 37 0,049 0,055 0,066 0,075 0,106
Bronze, short-chipping < 600 N/mm² - 37 0,049 0,055 0,066 0,075 0,106
650-850 N/mm² - 28 0,049 0,055 0,066 0,075 0,106
Bronze, long-chipping < 850 N/mm² E 23 0,049 0,055 0,066 0,075 0,106
850-1200 N/mm² E 14 0,054 0,060 0,072 0,082 0,115
Key
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information