HSCo slitting milling cutter double cut type H
Slitting milling cutter HSCo Z24-48 10-15° ty. H
METCRCLMILMA-WN-HSCO-D50X1,6MM
Art.-no. 5443601231
EAN 4055375881620
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling hard, short-chipping materials such as grey cast iron, brass, bronze and alloyed tool steels.
Product information
Datasheets(X)
![]() | |
Product code | 3224 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass |
Diameter (d1 (js16)) | 50 mm |
Cutting width (b) | 1.6 |
Bore diameter (d2 (H7)) | 16 mm |
Number of cutting edges (Z) | 24 PCS |
Cutting material | HSCo |
Twist angle | 10-15° |
Surface | Plain |
Tolerance of cutting edge diameter | js16 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass |
| Cutting values for finishing contour | ||||||||
| For dia. 50 to dia. 160 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 50 | Dia. 63 | Dia. 80 | Dia. 100 | Dia. 125-160 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
| 500-850 N/mm² | E | 38 | 0,031 | 0,037 | 0,043 | 0,050 | 0,056 | |
| Carbon steels | < 850 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 850-1000 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 700-850 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| 850-1000 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 1000-1200 N/mm² | E | 25 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 1000-1200 N/mm² | E | 25 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 1000-1200 N/mm² | E | 25 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| 850-1100 N/mm² | E | 25 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 | |
| 1100-1400 N/mm² | E | 20 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| < 850 N/mm² | E | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Cast iron | < 180 HB | - | 38 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| > 180 HB | - | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| Nodular graphite, malleable iron | > 180 HB | - | 30 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 |
| > 260 HB | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 | 0,045 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,028 | 0,034 | 0,039 | 0,045 | 0,050 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 |
| 650-850 N/mm² | - | 80 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,046 | 0,055 | 0,064 | 0,074 | 0,083 |
| 850-1200 N/mm² | E | 65 | 0,050 | 0,060 | 0,070 | 0,080 | 0,090 | |
| Legend | |
| E = emulsion | |
| vc = cutting speed [m/min] | |
| fz = feed per tooth [mm/t] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
