Welcome to Würth Slowakia For trade customers only

HSCo8 end mill, extra short, centre-cutting

End mill HSCo8 extra short WN Z3-4 1xD HR TiAlN
ENDMIL-WN-ES-HSCO8-TN-D10,0MM

Art.-no. 5443600803
EAN 4055375878606

Price for selected packaging unit
HSCo8 end mill, extra short, centre-cutting

Art.-no. 5443600803

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wide range of applications for materials of medium to high strength (approx. 900-1400 N/mm²). E.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2057

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Diameter (d1)

10 mm

Shank diameter (d2)

10 mm

Standards

CS

Construction length

Extra short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

63 mm

Cutting edge length (l2)

13 mm

Number of cutting edges

4 PCS

Tolerance of cutting edge diameter

k12

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information