Welcome to Würth Slowakia For trade customers only

HSCo8 end mill, extra short, centre-cutting

End mill HSCo8 extra short WN Z3-4 1xD HR TiAlN
ENDMIL-WN-ES-HSCO8-TN-D20,0MM

Art.-no. 5443600808
EAN 4055375878651

Price for selected packaging unit
HSCo8 end mill, extra short, centre-cutting

Art.-no. 5443600808

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wide range of applications for materials of medium to high strength (approx. 900-1400 N/mm²). E.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2057

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Diameter (d1)

20 mm

Shank diameter (d2)

20 mm

Standards

CS

Construction length

Extra short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

88 mm

Cutting edge length (l2)

22 mm

Number of cutting edges

4 PCS

Tolerance of cutting edge diameter

k12

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 12 - dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20
General structural steels < 500 N/mm² E 45 0,044 0,060 0,076
500-850 N/mm² E 37 0,038 0,053 0,067
Carbon steels < 850 N/mm² E 40 0,038 0,053 0,067
850-1000 N/mm² E 37 0,038 0,053 0,067
Unalloyed heat-treated steels < 700 N/mm² E 37 0,038 0,053 0,067
700-850 N/mm² E 32 0,038 0,053 0,067
850-1000 N/mm² E 24 0,038 0,053 0,067
Alloyed heat-treated steels 850-1000 N/mm² E 24 0,038 0,053 0,067
1000-1200 N/mm² E 23 0,044 0,060 0,076
Unalloyed case-hardening steels < 750 N/mm² E 32 0,038 0,053 0,067
Alloyed case-hardening steels < 1000 N/mm² E 27 0,038 0,053 0,067
1000-1200 N/mm² E 24 0,044 0,060 0,076
Nitriding steels < 1000 N/mm² E 23 0,038 0,053 0,067
1000-1200 N/mm² E 19 0,044 0,060 0,076
Tool steels < 850 N/mm² E 20 0,038 0,053 0,067
850-1100 N/mm² E 17 0,044 0,060 0,076
1100-1400 N/mm² E 15 0,044 0,060 0,076
High-speed steels 850-1200 N/mm² E 12 0,044 0,060 0,076
Wear-resistant constructional steel 1350 N/mm² E 10 0,044 0,060 0,076
Spring steels < 1200 N/mm² E 8 0,044 0,060 0,076
Stainless steels, sulphurated < 700 N/mm² E 16 0,038 0,053 0,067
Stainless steels, austenitic < 700 N/mm² E 13 0,038 0,053 0,067
< 850 N/mm² E 10 0,038 0,053 0,067
Stainless steels, martensitic < 1100 N/mm² E 8 0,044 0,060 0,076
Cast iron < 180 HB - 35 0,038 0,053 0,067
> 180 HB - 27 0,038 0,053 0,067
Nodular graphite, malleable iron > 180 HB - 21 0,038 0,053 0,067
> 260 HB E 15 0,038 0,053 0,067
Titanium, titanium alloys < 850 N/mm² E 9 0,044 0,060 0,076
Cutting values for roughing contour
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 45 0,020 0,028 0,037
500-850 N/mm² E 37 0,017 0,024 0,033
Carbon steels < 850 N/mm² E 40 0,017 0,024 0,033
850-1000 N/mm² E 37 0,017 0,024 0,033
Unalloyed heat-treated steels < 700 N/mm² E 37 0,017 0,024 0,033
700-850 N/mm² E 32 0,017 0,024 0,033
850-1000 N/mm² E 24 0,017 0,024 0,033
Alloyed heat-treated steels 850-1000 N/mm² E 24 0,017 0,024 0,033
1000-1200 N/mm² E 23 0,020 0,028 0,037
Unalloyed case-hardening steels < 750 N/mm² E 32 0,017 0,024 0,033
Alloyed case-hardening steels < 1000 N/mm² E 27 0,017 0,024 0,033
1000-1200 N/mm² E 24 0,020 0,028 0,037
Nitriding steels < 1000 N/mm² E 23 0,017 0,024 0,033
1000-1200 N/mm² E 19 0,020 0,028 0,037
Tool steels < 850 N/mm² E 20 0,017 0,024 0,033
850-1100 N/mm² E 17 0,020 0,028 0,037
1100-1400 N/mm² E 15 0,020 0,028 0,037
High-speed steels 850-1200 N/mm² E 12 0,020 0,028 0,037
Wear-resistant constructional steel 1350 N/mm² E 10 0,020 0,028 0,037
Spring steels < 1200 N/mm² E 8 0,020 0,028 0,037
Stainless steels, sulphurated < 700 N/mm² E 16 0,017 0,024 0,033
Stainless steels, austenitic < 700 N/mm² E 13 0,017 0,024 0,033
< 850 N/mm² E 10 0,017 0,024 0,033
Stainless steels, martensitic < 1100 N/mm² E 8 0,020 0,028 0,037
Cast iron < 180 HB - 35 0,017 0,024 0,033
> 180 HB - 27 0,017 0,024 0,033
Nodular graphite, malleable iron > 180 HB - 21 0,017 0,024 0,033
> 260 HB E 15 0,017 0,024 0,033
Titanium, titanium alloys < 850 N/mm² E 9 0,020 0,028 0,037
Legend
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing groove
For dia. 12 - dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 12-15.9 Dia. 16-19.9 Dia. 20
General structural steels < 500 N/mm² E 45 0,030 0,034 0,042
500-850 N/mm² E 37 0,025 0,030 0,037
Carbon steels < 850 N/mm² E 40 0,025 0,030 0,037
850-1000 N/mm² E 37 0,025 0,030 0,037
Unalloyed heat-treated steels < 700 N/mm² E 37 0,025 0,030 0,037
700-850 N/mm² E 32 0,025 0,030 0,037
850-1000 N/mm² E 24 0,025 0,030 0,037
Alloyed heat-treated steels 850-1000 N/mm² E 24 0,025 0,030 0,037
1000-1200 N/mm² E 23 0,030 0,034 0,042
Unalloyed case-hardening steels < 750 N/mm² E 32 0,025 0,030 0,037
Alloyed case-hardening steels < 1000 N/mm² E 27 0,025 0,030 0,037
1000-1200 N/mm² E 24 0,030 0,034 0,042
Nitriding steels < 1000 N/mm² E 23 0,025 0,030 0,037
1000-1200 N/mm² E 19 0,030 0,034 0,042
Tool steels < 850 N/mm² E 20 0,025 0,030 0,037
850-1100 N/mm² E 17 0,030 0,034 0,042
1100-1400 N/mm² E 15 0,030 0,034 0,042
High-speed steels 850-1200 N/mm² E 12 0,030 0,034 0,042
Wear-resistant constructional steel 1350 N/mm² E 10 0,030 0,034 0,042
Spring steels < 1200 N/mm² E 8 0,030 0,034 0,042
Stainless steels, sulphurated < 700 N/mm² E 16 0,025 0,030 0,037
Stainless steels, austenitic < 700 N/mm² E 13 0,025 0,030 0,037
< 850 N/mm² E 10 0,025 0,030 0,037
Stainless steels, martensitic < 1100 N/mm² E 8 0,030 0,034 0,042
Cast iron < 180 HB - 35 0,025 0,030 0,037
> 180 HB - 27 0,025 0,030 0,037
Nodular graphite, malleable iron > 180 HB - 21 0,025 0,030 0,037
> 260 HB E 15 0,025 0,030 0,037
Titanium, titanium alloys < 850 N/mm² E 9 0,030 0,034 0,042
Cutting values for roughing groove
For dia. 6 to dia. 11.9
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9
General structural steels < 500 N/mm² E 45 0,008 0,012 0,019
500-850 N/mm² E 37 0,007 0,011 0,017
Carbon steels < 850 N/mm² E 40 0,007 0,011 0,017
850-1000 N/mm² E 37 0,007 0,011 0,017
Unalloyed heat-treated steels < 700 N/mm² E 37 0,007 0,011 0,017
700-850 N/mm² E 32 0,007 0,011 0,017
850-1000 N/mm² E 24 0,007 0,011 0,017
Alloyed heat-treated steels 850-1000 N/mm² E 24 0,007 0,011 0,017
1000-1200 N/mm² E 23 0,008 0,012 0,019
Unalloyed case-hardening steels < 750 N/mm² E 32 0,007 0,011 0,017
Alloyed case-hardening steels < 1000 N/mm² E 27 0,007 0,011 0,017
1000-1200 N/mm² E 24 0,008 0,012 0,019
Nitriding steels < 1000 N/mm² E 23 0,007 0,011 0,017
1000-1200 N/mm² E 19 0,008 0,012 0,019
Tool steels < 850 N/mm² E 20 0,007 0,011 0,017
850-1100 N/mm² E 17 0,008 0,012 0,019
1100-1400 N/mm² E 15 0,008 0,012 0,019
High-speed steels 850-1200 N/mm² E 12 0,008 0,012 0,019
Wear-resistant constructional steel 1350 N/mm² E 10 0,008 0,012 0,019
Spring steels < 1200 N/mm² E 8 0,008 0,012 0,019
Stainless steels, sulphurated < 700 N/mm² E 16 0,007 0,011 0,017
Stainless steels, austenitic < 700 N/mm² E 13 0,007 0,011 0,017
< 850 N/mm² E 10 0,007 0,011 0,017
Stainless steels, martensitic < 1100 N/mm² E 8 0,008 0,012 0,019
Cast iron < 180 HB - 35 0,007 0,011 0,017
> 180 HB - 27 0,007 0,011 0,017
Nodular graphite, malleable iron > 180 HB - 21 0,007 0,011 0,017
> 260 HB E 15 0,007 0,011 0,017
Titanium, titanium alloys < 850 N/mm² E 9 0,008 0,012 0,019

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information