Welcome to Würth Slowakia For trade customers only

HSCo8 end mill, extra short, centre-cutting

End mill HSCo8 extra short WN Z3-4 1xD HR TiAlN
ENDMIL-WN-ES-HSCO8-TN-D8,0MM

Art.-no. 5443600802
EAN 4055375878576

Price for selected packaging unit
HSCo8 end mill, extra short, centre-cutting

Art.-no. 5443600802

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wide range of applications for materials of medium to high strength (approx. 900-1400 N/mm²). E.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2057

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Diameter (d1)

8 mm

Shank diameter (d2)

10 mm

Standards

CS

Construction length

Extra short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

61 mm

Cutting edge length (l2)

11 mm

Number of cutting edges

4 PCS

Tolerance of cutting edge diameter

k12

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information