Welcome to Würth Slowakia For trade customers only

HSCo8 end mill, short DIN 844K

ENDMIL-DIN844B-S-HSCO8-H-D32,0MM

Art.-no. 5443600768

EAN 4055375878330

Price for selected packaging unit
HSCo8 end mill, short DIN 844K

Art.-no. 5443600768

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wide range of applications for materials of medium to high strength (approx. 900-1400 N/mm²). E.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2036

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Diameter (d1)

32 mm

Shank diameter (d2)

32 mm

Standards

DIN 844

Construction length

Short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

133 mm

Cutting edge length (l2)

53 mm

Number of cutting edges

6 PCS

Tolerance of cutting edge diameter

k12

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 20 to dia. 32
Material designation Tensile strength Cooling vc fz
Dia. 20-23.9 Dia. 24-31.9 Dia. 32
General structural steels < 500 N/mm² E 37 0,076 0,094 0,120
500-850 N/mm² E 30 0,067 0,083 0,106
Carbon steels < 850 N/mm² E 34 0,067 0,083 0,106
850-1000 N/mm² E 26 0,067 0,083 0,106
Unalloyed heat-treated steels < 700 N/mm² E 33 0,067 0,083 0,106
700-850 N/mm² E 30 0,067 0,083 0,106
850-1000 N/mm² E 24 0,067 0,083 0,106
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,067 0,083 0,106
1000-1200 N/mm² E 18 0,076 0,094 0,120
Unalloyed case-hardening steels < 750 N/mm² E 30 0,067 0,083 0,106
Alloyed case-hardening steels < 1000 N/mm² E 22 0,067 0,083 0,106
1000-1200 N/mm² E 18 0,076 0,094 0,120
Nitriding steels < 1000 N/mm² E 22 0,067 0,083 0,106
1000-1200 N/mm² E 18 0,076 0,094 0,120
Tool steels < 850 N/mm² E 26 0,067 0,083 0,106
850-1100 N/mm² E 16 0,076 0,094 0,120
1100-1400 N/mm² E 9 0,076 0,094 0,120
High-speed steels 850-1200 N/mm² E 8 0,076 0,094 0,120
Wear-resistant constructional steel 1350 N/mm² E 9 0,076 0,094 0,120
Spring steels < 1200 N/mm² E 8 0,076 0,094 0,120
Stainless steels, sulphurated < 700 N/mm² E 24 0,067 0,083 0,106
Stainless steels, austenitic < 700 N/mm² E 18 0,067 0,083 0,106
< 850 N/mm² E 12 0,067 0,083 0,106
Stainless steels, martensitic < 1100 N/mm² E 9 0,076 0,094 0,120
Cast iron < 180 HB - 34 0,067 0,083 0,106
> 180 HB - 30 0,067 0,083 0,106
Nodular graphite, malleable iron > 180 HB - 26 0,067 0,083 0,106
> 260 HB E 18 0,067 0,083 0,106
Titanium, titanium alloys < 850 N/mm² E 9 0,076 0,094 0,120
Cutting values for roughing contour
For dia. 10 to dia. 19.9
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9
General structural steels < 500 N/mm² E 37 0,037 0,044 0,060
500-850 N/mm² E 30 0,033 0,038 0,053
Carbon steels < 850 N/mm² E 34 0,033 0,038 0,053
850-1000 N/mm² E 26 0,033 0,038 0,053
Unalloyed heat-treated steels < 700 N/mm² E 33 0,033 0,038 0,053
700-850 N/mm² E 30 0,033 0,038 0,053
850-1000 N/mm² E 24 0,033 0,038 0,053
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,033 0,038 0,053
1000-1200 N/mm² E 18 0,037 0,044 0,060
Unalloyed case-hardening steels < 750 N/mm² E 30 0,033 0,038 0,053
Alloyed case-hardening steels < 1000 N/mm² E 22 0,033 0,038 0,053
1000-1200 N/mm² E 18 0,037 0,044 0,060
Nitriding steels < 1000 N/mm² E 22 0,033 0,038 0,053
1000-1200 N/mm² E 18 0,037 0,044 0,060
Tool steels < 850 N/mm² E 26 0,033 0,038 0,053
850-1100 N/mm² E 16 0,037 0,044 0,060
1100-1400 N/mm² E 9 0,037 0,044 0,060
High-speed steels 850-1200 N/mm² E 8 0,037 0,044 0,060
Wear-resistant constructional steel 1350 N/mm² E 9 0,037 0,044 0,060
Spring steels < 1200 N/mm² E 8 0,037 0,044 0,060
Stainless steels, sulphurated < 700 N/mm² E 24 0,033 0,038 0,053
Stainless steels, austenitic < 700 N/mm² E 18 0,033 0,038 0,053
< 850 N/mm² E 12 0,033 0,038 0,053
Stainless steels, martensitic < 1100 N/mm² E 9 0,037 0,044 0,060
Cast iron < 180 HB - 34 0,033 0,038 0,053
> 180 HB - 30 0,033 0,038 0,053
Nodular graphite, malleable iron > 180 HB - 26 0,033 0,038 0,053
> 260 HB E 18 0,033 0,038 0,053
Titanium, titanium alloys < 850 N/mm² E 9 0,037 0,044 0,060
Legend
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Full grooves are not possible for diameters greater than 20 mm, as the power consumed is too high.
Cutting values for roughing groove
For dia. 10 to dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20
General structural steels < 500 N/mm² E 28 0,019 0,030 0,034 0,042
500-850 N/mm² E 23 0,017 0,025 0,030 0,037
Carbon steels < 850 N/mm² E 26 0,017 0,025 0,030 0,037
850-1000 N/mm² E 20 0,017 0,025 0,030 0,037
Unalloyed heat-treated steels < 700 N/mm² E 25 0,017 0,025 0,030 0,037
700-850 N/mm² E 23 0,017 0,025 0,030 0,037
850-1000 N/mm² E 18 0,017 0,025 0,030 0,037
Alloyed heat-treated steels 850-1000 N/mm² E 17 0,017 0,025 0,030 0,037
1000-1200 N/mm² E 14 0,019 0,030 0,034 0,042
Unalloyed case-hardening steels < 750 N/mm² E 23 0,017 0,025 0,030 0,037
Alloyed case-hardening steels < 1000 N/mm² E 17 0,017 0,025 0,030 0,037
1000-1200 N/mm² E 14 0,019 0,030 0,034 0,042
Nitriding steels < 1000 N/mm² E 17 0,017 0,025 0,030 0,037
1000-1200 N/mm² E 14 0,019 0,030 0,034 0,042
Tool steels < 850 N/mm² E 20 0,017 0,025 0,030 0,037
850-1100 N/mm² E 12 0,019 0,030 0,034 0,042
1100-1400 N/mm² E 7 0,019 0,030 0,034 0,042
High-speed steels 850-1200 N/mm² E 6 0,019 0,030 0,034 0,042
Wear-resistant constructional steel 1350 N/mm² E 7 0,019 0,030 0,034 0,042
Spring steels < 1200 N/mm² E 6 0,019 0,030 0,034 0,042
Stainless steels, sulphurated < 700 N/mm² E 18 0,017 0,025 0,030 0,037
Stainless steels, austenitic < 700 N/mm² E 14 0,017 0,025 0,030 0,037
< 850 N/mm² E 9 0,017 0,025 0,030 0,037
Stainless steels, martensitic < 1100 N/mm² E 7 0,019 0,030 0,034 0,042
Cast iron < 180 HB - 26 0,017 0,025 0,030 0,037
> 180 HB - 23 0,017 0,025 0,030 0,037
Nodular graphite, malleable iron > 180 HB - 20 0,017 0,025 0,030 0,037
> 260 HB E 14 0,017 0,025 0,030 0,037
Titanium, titanium alloys < 850 N/mm² E 7 0,019 0,030 0,034 0,042

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information