HSCo8 end mill, short, centre-cutting DIN 844K
End mill HSCo8 DIN 844K Z3-5 2xD type NR
ENDMIL-DIN844B-S-HSCO8-NR-D10,0MM
Art.-no. 5443600953
EAN 4055375879665




















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 2286 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Standards | DIN 844 |
Construction length | Short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo8 |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 72 mm |
Cutting edge length (l2) | 22 mm |
Number of cutting edges | 4 PCS |
Tolerance of cutting edge diameter | k12 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics |
Key | ||
E = emulsion | ae = 0.5xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing contour | ||||||
For dia. 16 to dia. 25 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 16-19.9 | Dia. 20-23.9 | Dia. 24-25 | ||||
General structural steels | < 500 N/mm² | E | 37 | 0,060 | 0,076 | 0,094 |
500-850 N/mm² | E | 30 | 0,053 | 0,067 | 0,083 | |
Carbon steels | < 850 N/mm² | E | 34 | 0,053 | 0,067 | 0,083 |
850-1000 N/mm² | E | 26 | 0,053 | 0,067 | 0,083 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 33 | 0,053 | 0,067 | 0,083 |
700-850 N/mm² | E | 30 | 0,053 | 0,067 | 0,083 | |
850-1000 N/mm² | E | 24 | 0,053 | 0,067 | 0,083 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 22 | 0,053 | 0,067 | 0,083 |
1000-1200 N/mm² | E | 18 | 0,060 | 0,076 | 0,094 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 30 | 0,053 | 0,067 | 0,083 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 22 | 0,053 | 0,067 | 0,083 |
1000-1200 N/mm² | E | 18 | 0,060 | 0,076 | 0,094 | |
Nitriding steels | < 1000 N/mm² | E | 22 | 0,053 | 0,067 | 0,083 |
1000-1200 N/mm² | E | 18 | 0,060 | 0,076 | 0,094 | |
Tool steels | < 850 N/mm² | E | 26 | 0,053 | 0,067 | 0,083 |
850-1100 N/mm² | E | 16 | 0,060 | 0,076 | 0,094 | |
1100-1400 N/mm² | E | 9 | 0,060 | 0,076 | 0,094 | |
High-speed steels | 850-1200 N/mm² | E | 8 | 0,060 | 0,076 | 0,094 |
Wear-resistant constructional steel | 1350 N/mm² | E | 9 | 0,060 | 0,076 | 0,094 |
Spring steels | < 1200 N/mm² | E | 8 | 0,060 | 0,076 | 0,094 |
Stainless steels, sulphurated | < 700 N/mm² | E | 24 | 0,053 | 0,067 | 0,083 |
Stainless steels, austenitic | < 700 N/mm² | E | 18 | 0,053 | 0,067 | 0,083 |
< 850 N/mm² | E | 12 | 0,053 | 0,067 | 0,083 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 9 | 0,060 | 0,076 | 0,094 |
Special alloys | < 1200 N/mm² | E | 7 | 0,060 | 0,076 | 0,094 |
Cast iron | < 180 HB | - | 34 | 0,053 | 0,067 | 0,083 |
> 180 HB | - | 30 | 0,053 | 0,067 | 0,083 | |
Nodular graphite, malleable iron | > 180 HB | - | 26 | 0,053 | 0,067 | 0,083 |
> 260 HB | E | 18 | 0,053 | 0,067 | 0,083 | |
Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,060 | 0,076 | 0,094 |
Copper, low-alloy | < 350 N/mm² | E | 73 | 0,094 | 0,118 | 0,147 |
Brass, short-chipping | < 600 N/mm² | - | 73 | 0,094 | 0,118 | 0,147 |
Brass, long-chipping | < 600 N/mm² | - | 49 | 0,094 | 0,118 | 0,147 |
Bronze, short-chipping | < 600 N/mm² | - | 49 | 0,094 | 0,118 | 0,147 |
650-850 N/mm² | - | 37 | 0,094 | 0,118 | 0,147 | |
Bronze, long-chipping | < 850 N/mm² | E | 30 | 0,094 | 0,118 | 0,147 |
850-1200 N/mm² | E | 18 | 0,102 | 0,129 | 0,159 |
Cutting values for roughing contour | |||||||
For dia. 6 to dia. 15.9 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-15.9 | ||||
General structural steels | < 500 N/mm² | E | 37 | 0,020 | 0,028 | 0,037 | 0,044 |
500-850 N/mm² | E | 30 | 0,017 | 0,024 | 0,033 | 0,038 | |
Carbon steels | < 850 N/mm² | E | 34 | 0,017 | 0,024 | 0,033 | 0,038 |
850-1000 N/mm² | E | 26 | 0,017 | 0,024 | 0,033 | 0,038 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 33 | 0,017 | 0,024 | 0,033 | 0,038 |
700-850 N/mm² | E | 30 | 0,017 | 0,024 | 0,033 | 0,038 | |
850-1000 N/mm² | E | 24 | 0,017 | 0,024 | 0,033 | 0,038 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 22 | 0,017 | 0,024 | 0,033 | 0,038 |
1000-1200 N/mm² | E | 18 | 0,020 | 0,028 | 0,037 | 0,044 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 30 | 0,017 | 0,024 | 0,033 | 0,038 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 22 | 0,017 | 0,024 | 0,033 | 0,038 |
1000-1200 N/mm² | E | 18 | 0,020 | 0,028 | 0,037 | 0,044 | |
Nitriding steels | < 1000 N/mm² | E | 22 | 0,017 | 0,024 | 0,033 | 0,038 |
1000-1200 N/mm² | E | 18 | 0,020 | 0,028 | 0,037 | 0,044 | |
Tool steels | < 850 N/mm² | E | 26 | 0,017 | 0,024 | 0,033 | 0,038 |
850-1100 N/mm² | E | 16 | 0,020 | 0,028 | 0,037 | 0,044 | |
1100-1400 N/mm² | E | 9 | 0,020 | 0,028 | 0,037 | 0,044 | |
High-speed steels | 850-1200 N/mm² | E | 8 | 0,020 | 0,028 | 0,037 | 0,044 |
Wear-resistant constructional steel | 1350 N/mm² | E | 9 | 0,020 | 0,028 | 0,037 | 0,044 |
Spring steels | < 1200 N/mm² | E | 8 | 0,020 | 0,028 | 0,037 | 0,044 |
Stainless steels, sulphurated | < 700 N/mm² | E | 24 | 0,017 | 0,024 | 0,033 | 0,038 |
Stainless steels, austenitic | < 700 N/mm² | E | 18 | 0,017 | 0,024 | 0,033 | 0,038 |
< 850 N/mm² | E | 12 | 0,017 | 0,024 | 0,033 | 0,038 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 9 | 0,020 | 0,028 | 0,037 | 0,044 |
Special alloys | < 1200 N/mm² | E | 7 | 0,020 | 0,028 | 0,037 | 0,044 |
Cast iron | < 180 HB | - | 34 | 0,017 | 0,024 | 0,033 | 0,038 |
> 180 HB | - | 30 | 0,017 | 0,024 | 0,033 | 0,038 | |
Nodular graphite, malleable iron | > 180 HB | - | 26 | 0,017 | 0,024 | 0,033 | 0,038 |
> 260 HB | E | 18 | 0,017 | 0,024 | 0,033 | 0,038 | |
Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,020 | 0,028 | 0,037 | 0,044 |
Copper, low-alloy | < 350 N/mm² | E | 73 | 0,032 | 0,053 | 0,068 | 0,074 |
Brass, short-chipping | < 600 N/mm² | - | 73 | 0,032 | 0,053 | 0,068 | 0,074 |
Brass, long-chipping | < 600 N/mm² | - | 49 | 0,032 | 0,053 | 0,068 | 0,074 |
Bronze, short-chipping | < 600 N/mm² | - | 49 | 0,032 | 0,053 | 0,068 | 0,074 |
650-850 N/mm² | - | 37 | 0,032 | 0,053 | 0,068 | 0,074 | |
Bronze, long-chipping | < 850 N/mm² | E | 30 | 0,032 | 0,053 | 0,068 | 0,074 |
850-1200 N/mm² | E | 18 | 0,041 | 0,063 | 0,083 | 0,083 |
Key | ||
E = emulsion | ae = 1xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing groove | ||||||
For dia. 12 to dia. 25 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20-25 | ||||
General structural steels | < 500 N/mm² | E | 28 | 0,030 | 0,034 | 0,042 |
500-850 N/mm² | E | 23 | 0,025 | 0,030 | 0,037 | |
Carbon steels | < 850 N/mm² | E | 26 | 0,025 | 0,030 | 0,037 |
850-1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,037 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,025 | 0,030 | 0,037 |
700-850 N/mm² | E | 23 | 0,025 | 0,030 | 0,037 | |
850-1000 N/mm² | E | 18 | 0,025 | 0,030 | 0,037 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 17 | 0,025 | 0,030 | 0,037 |
1000-1200 N/mm² | E | 14 | 0,030 | 0,034 | 0,042 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 23 | 0,025 | 0,030 | 0,037 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 17 | 0,025 | 0,030 | 0,037 |
1000-1200 N/mm² | E | 14 | 0,030 | 0,034 | 0,042 | |
Nitriding steels | < 1000 N/mm² | E | 17 | 0,025 | 0,030 | 0,037 |
1000-1200 N/mm² | E | 14 | 0,030 | 0,034 | 0,042 | |
Tool steels | < 850 N/mm² | E | 20 | 0,025 | 0,030 | 0,037 |
850-1100 N/mm² | E | 12 | 0,030 | 0,034 | 0,042 | |
1100-1400 N/mm² | E | 7 | 0,030 | 0,034 | 0,042 | |
High-speed steels | 850-1200 N/mm² | E | 6 | 0,030 | 0,034 | 0,042 |
Wear-resistant constructional steel | 1350 N/mm² | E | 7 | 0,030 | 0,034 | 0,042 |
Spring steels | < 1200 N/mm² | E | 6 | 0,030 | 0,034 | 0,042 |
Stainless steels, sulphurated | < 700 N/mm² | E | 18 | 0,025 | 0,030 | 0,037 |
Stainless steels, austenitic | < 700 N/mm² | E | 14 | 0,025 | 0,030 | 0,037 |
< 850 N/mm² | E | 9 | 0,025 | 0,030 | 0,037 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 7 | 0,030 | 0,034 | 0,042 |
Special alloys | < 1200 N/mm² | E | 5 | 0,030 | 0,034 | 0,042 |
Cast iron | < 180 HB | - | 26 | 0,025 | 0,030 | 0,037 |
> 180 HB | - | 23 | 0,025 | 0,030 | 0,037 | |
Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,025 | 0,030 | 0,037 |
> 260 HB | E | 14 | 0,025 | 0,030 | 0,037 | |
Titanium, titanium alloys | < 850 N/mm² | E | 7 | 0,030 | 0,034 | 0,042 |
Copper, low-alloy | < 350 N/mm² | E | 55 | 0,049 | 0,055 | 0,066 |
Brass, short-chipping | < 600 N/mm² | - | 55 | 0,049 | 0,055 | 0,066 |
Brass, long-chipping | < 600 N/mm² | - | 37 | 0,049 | 0,055 | 0,066 |
Bronze, short-chipping | < 600 N/mm² | - | 37 | 0,049 | 0,055 | 0,066 |
650-850 N/mm² | - | 28 | 0,049 | 0,055 | 0,066 | |
Bronze, long-chipping | < 850 N/mm² | E | 23 | 0,049 | 0,055 | 0,066 |
850-1200 N/mm² | E | 14 | 0,054 | 0,060 | 0,072 |
Cutting values for roughing groove | ||||||
For dia. 6 to dia. 11.9 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | ||||
General structural steels | < 500 N/mm² | E | 28 | 0,008 | 0,012 | 0,019 |
500-850 N/mm² | E | 23 | 0,007 | 0,011 | 0,017 | |
Carbon steels | < 850 N/mm² | E | 26 | 0,007 | 0,011 | 0,017 |
850-1000 N/mm² | E | 20 | 0,007 | 0,011 | 0,017 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,007 | 0,011 | 0,017 |
700-850 N/mm² | E | 23 | 0,007 | 0,011 | 0,017 | |
850-1000 N/mm² | E | 18 | 0,007 | 0,011 | 0,017 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 17 | 0,007 | 0,011 | 0,017 |
1000-1200 N/mm² | E | 14 | 0,008 | 0,012 | 0,019 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 23 | 0,007 | 0,011 | 0,017 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 17 | 0,007 | 0,011 | 0,017 |
1000-1200 N/mm² | E | 14 | 0,008 | 0,012 | 0,019 | |
Nitriding steels | < 1000 N/mm² | E | 17 | 0,007 | 0,011 | 0,017 |
1000-1200 N/mm² | E | 14 | 0,008 | 0,012 | 0,019 | |
Tool steels | < 850 N/mm² | E | 20 | 0,007 | 0,011 | 0,017 |
850-1100 N/mm² | E | 12 | 0,008 | 0,012 | 0,019 | |
1100-1400 N/mm² | E | 7 | 0,008 | 0,012 | 0,019 | |
High-speed steels | 850-1200 N/mm² | E | 6 | 0,008 | 0,012 | 0,019 |
Wear-resistant constructional steel | 1350 N/mm² | E | 7 | 0,008 | 0,012 | 0,019 |
Spring steels | < 1200 N/mm² | E | 6 | 0,008 | 0,012 | 0,019 |
Stainless steels, sulphurated | < 700 N/mm² | E | 18 | 0,007 | 0,011 | 0,017 |
Stainless steels, austenitic | < 700 N/mm² | E | 14 | 0,007 | 0,011 | 0,017 |
< 850 N/mm² | E | 9 | 0,007 | 0,011 | 0,017 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 7 | 0,008 | 0,012 | 0,019 |
Special alloys | < 1200 N/mm² | E | 5 | 0,008 | 0,012 | 0,019 |
Cast iron | < 180 HB | - | 26 | 0,007 | 0,011 | 0,017 |
> 180 HB | - | 23 | 0,007 | 0,011 | 0,017 | |
Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,007 | 0,011 | 0,017 |
> 260 HB | E | 14 | 0,007 | 0,011 | 0,017 | |
Titanium, titanium alloys | < 850 N/mm² | E | 7 | 0,008 | 0,012 | 0,019 |
Copper, low-alloy | < 350 N/mm² | E | 55 | 0,013 | 0,024 | 0,035 |
Brass, short-chipping | < 600 N/mm² | - | 55 | 0,013 | 0,024 | 0,035 |
Brass, long-chipping | < 600 N/mm² | - | 37 | 0,013 | 0,024 | 0,035 |
Bronze, short-chipping | < 600 N/mm² | - | 37 | 0,013 | 0,024 | 0,035 |
650-850 N/mm² | - | 28 | 0,013 | 0,024 | 0,035 | |
Bronze, long-chipping | < 850 N/mm² | E | 23 | 0,013 | 0,024 | 0,035 |
850-1200 N/mm² | E | 14 | 0,017 | 0,028 | 0,043 |