Welcome to Würth Slowakia For trade customers only

HSCo8 keyway end mill, long, triple blade, centre-cutting DIN 844L

Keyway end mill HSCo8 DIN 844L Z3 2xD type N
LNGHOMILCTR-DIN844L-HSCO8-D5,0MM

Art.-no. 5443600217
EAN 4055375874288

Price for selected packaging unit
HSCo8 keyway end mill, long, triple blade, centre-cutting DIN 844L

Art.-no. 5443600217

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling medium- to high-strength materials up to approx. 1,300 N/mm². For milling grooves with deeper drilling depth, precision clearances, also suitable for end and circumference milling. High machining output and very smooth running result in optimum surface finishes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

1186

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Diameter (d1)

5 mm

Shank diameter (d2)

6 mm

Length (l1)

57 mm

Cutting edge length (l2)

13 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 844

Construction length

Long

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

Plain

Coolant supply

External

Twist angle

30°

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information