HSCo8 keyway end mill, short, twin blade, centre-cutting DIN 327D
Keyway end mill HSCo8 short DIN327D Z2 1xD type N
LNGHOMILCTR-DIN327D-HSCO8-D6,0MM





















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 1026 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Aluminium, Plastic |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Length (l1) | 52 mm |
Cutting edge length (l2) | 8 mm |
Number of cutting edges (Z) | 2 PCS |
Standards | DIN 327 |
Construction length | Short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo8 |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Tolerance of cutting edge diameter | e8 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics |